Application | Air, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water , Pneumatics, Machine Tools, Robotics |
Autoclavable | No |
Bend Radius | 0.63" |
Beverage Food And Water Compatibility | Potable Water |
Beverage, Food, And Water Compatibility | Potable Water |
Clarity | Opaque |
Color | Beige |
Fitting Compatibility | Compression, Push-To-Connect |
Flexibility | Flexible |
Flow Application | General Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer |
Food And Beverage Compatibility | Potable Water |
For Environment | Chemical |
For Fluid Type | Chemicals, Hydraulic Fluid, Lubricant, Pesticides, Water |
For Location | Indoor, Outdoor |
Jacket Color | No Jacket |
Jacket Material | Not Applicable |
Material | Nylon |
Material Trade Name | Not Applicable |
Petroleum Product Compatibility | Lubricants |
Reinforcement | Not Reinforced |
Resistance Properties | Abrasion Resistant, Chemical Resistant |
Stripe Color | No Stripe |
System Of Measurement | Inch |
Tube Form | Coil |
Wall Thickness | 0.025" |
Burst Pressure | 1000 psi |
Coil Weight | 1.5 lbs. |
Features | High Grade Polyamide Resins for Strength and Flexibility |
Hardness | Shore D 62 |
Industry Application | Machine Tools, Pneumatics, Robotics |
Inside Diameter | 1/8" |
Maximum Operating Pressure | 250 psi @ 200°F |
Maximum Operating Temperature | 200°F |
Minimum Operating Temperature | -65°F |
Outside Diameter | 3/16" |
Overall Length | 250 ft. |
Weight Per Foot | 0.006 lbs.-ft. |