Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER N8BU8 Bulkhead, Nylon | CT7CWR

PARKER N8BU8 Bulkhead, Nylon

Item: CT7CWR Model: N8BU8Cross Ref: 2GVE4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulkhead
ApplicationAir, Potable Water
Basic Pipe Fitting MaterialPlastic
Basic Pipe Fitting ShapeCoupling
ColorWhite
Compatible Tube MaterialGlass, Thermoplastic
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter1/2"
Fitting Side B Connection TypeCompression
Fitting Side B Tube Outer Diameter1/2"
Hex Size1.156"
Length2 3/4"
MaterialNylon
Max. Operating Pressure150 psi
Max. Operating Temp.200°F
Mfr. SeriesFAST & TITE
Min. Operating Temp.40°F
Specific Fitting ShapeStraight Bulkhead Union
Specific Pipe Fitting ShapeBulkhead
System Of MeasurementImperial
Tube Outside Dia.1/2"
Fitting MaterialNylon
Maximum Operating Pressure150 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature40°F
Overall Length2 3/4"
SeriesFast & Tite
StandardsFDA APPROVED, NSF/ANSI 51

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.94
Ship length (cm)6.99
Ship width (cm)2.94
Country of OriginUS

Product Variants

ProductModelHex SizeMax. Operating PressureFitting Side A Tube Outer DiameterTube Outside Dia.Fitting Side B Tube Outer DiameterMax. Operating Temp.Min. Operating Temp.ApplicationPrice
PARKER N5BU5 Bulkhead, Nylon | CT7CWN N5BU50.812"300 psi0.312"5/16"0.312"200°F40°FAir, Potable Water€17.13
PARKER N6BU6 Bulkhead, Nylon | CT7CWP N6BU60.938"300 psi3/8"3/8"3/8"200°F40°FAir, Potable Water€15.70
PARKER N4BU4 Bulkhead, Nylon | CT7CWQ N4BU40.812"50 psi1/4"1/4"1/4"200°F40°FAir, Potable Water€11.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER N8BU8 Bulkhead, Nylon
€18.22 /unit