Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER M8R10A String Wound Cartridge 6 Gpm 100 Micron - Pack Of 6 | AB2EVN 1LPF7

PARKER M8R10A Wound Filter Cartridge, 10 Inch Length, 100 Micron Rating, Polypropylene

Item: AB2EVN Model: M8R10ACross Ref: 1LPF7
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€118.43 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemString Wound Filter Cartridge
Cartridge MediaPolypropylene
Core TypePolypropylene
Filter Cartridge MediaPolypropylene
Filter DesignString Wound
Filter MaterialPolypropylene FDA Grade
Filter MediaPolypropylene
Filter ReducesParticulates
For Use WithCompetitive Filter Vessels
Height10"
Inside Dia.1"
Length10"
Max. Temp.120°F
Microns100 µm
Outside Dia.2.438"
Overall Height10"
Overall Length10"
ReducesParticulates
Seal MaterialNo Gasket
Service LifeNot Rated
ApplicationAmines, Dilute Acids And Alkali, Mineral Acid, Organic Acids And Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter For Membranes
Flow Rate5 GPM
Inside Diameter1"
Maximum Pressure30 psi
Maximum Temperature120°F
Micron Rating100 µm
Outside Diameter2 7/16"
SeriesFulflo Honeycomb
StandardsFDA CFR-21

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)6.35
Ship length (cm)25.4
Ship width (cm)6.35
HS code8421210000
Country of OriginUS

Product Variants

ProductModelMax. Temp.Filter MediaOutside Dia.Overall HeightMax. PressureFlow RateService LifeMicronsPkg. Qty.Price
PARKER T8R20A String Wound Cartridge 12 Gpm 100 Micron - Pack Of 6 | AB2EUM 1LNZ4 T8R20A120°FPolypropylene2.438"20"--Not Rated100 µm1€155.31
PARKER 8R30 String Wound Cartridge 18 Gpm 100 Micron - Pack Of 6 | AB2EUQ 1LNZ8 8R30250°FCotton2.438"30"--Not Rated100 µm1€206.57
PARKER 10R20 String Wound Cartridge 12 Gpm 75 Micron - Pack Of 6 | AB2EUR 1LNZ9 10R20250°FTinned Steel2 1/2"20"-12 GPMNot Rated75 µm1€147.25
PARKER 8R20 String Wound Cartridge 12 Gpm 100 Micron - Pack Of 6 | AB2EUT 1LPA1 8R20250°FCotton2.438"20"--Not Rated100 µm1€150.46
PARKER 8R10 String Wound Cartridge 6 Gpm 100 Micron - Pack Of 6 | AB2EUV 1LPA3 8R10250°FCotton2.438"10"--Not Rated100 µm1€97.92
PARKER 10R20A String Wound Cartridge 12 Gpm 75 Micron - Pack Of 6 | AB2EUY 1LPA6 10R20A120°FTinned Steel2 1/2"20"-12 GPMNot Rated75 µm1€162.12
PARKER M23R10A String Wound Cartridge 4 Gpm 5 Micron - Pack Of 6 | AB2EVH 1LPF2 M23R10A120°FPolypropylene2.438"10"35 psi-Not Rated5 µm1€84.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER M8R10A Wound Filter Cartridge, 10 Inch Length, 100 Micron Rating, Polypropylene
€118.43 /pack