Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER M39R30A String Wound Cartridge 9 Gpm 1 Micron - Pack Of 6 | AB2EVX 1LPG6

PARKER M39R30A String Wound Filter Cartridge, 30 Inch Length

Item: AB2EVX Model: M39R30ACross Ref: 1LPG6
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€310.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemString Wound Filter Cartridge
Cartridge MediaPolypropylene
Filter Cartridge MediaPolypropylene
Filter DesignString Wound
Filter MediaPolypropylene
Flow Rate9 GPM
For Use WithCompetitive Filter Vessels
Height30"
Inside Dia.1"
Max. Pressure35 psi
Max. Temp.120°F
Microns1 µm
Outside Dia.2 1/2"
Overall Height30"
Overall Length30"
Service LifeNot Rated
ApplicationAmines, Dilute Acids And Alkali, Mineral Acid, Organic Acids And Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter For Membranes
Inside Diameter1"
Maximum Pressure30 psi
Micron Rating1 µm
Outside Diameter2 7/16"
ReducesParticulates
StandardsFDA CFR-21

Shipping Info:

Ship weight (kg) 3.96
Ship height (cm)6.35
Ship length (cm)76.2
Ship width (cm)6.35
HS code8421210000
Country of OriginUS

Product Variants

ProductModelMax. Temp.Filter MediaFlow RateOverall HeightOutside Dia.Max. PressureService LifeMicronsPrice
PARKER T10R30A String Wound Cartridge 18 Gpm 75 Micron - Pack Of 6 | AB2EUJ 1LNZ1 T10R30A120°FPolypropylene18 GPM30"2 1/2"-Not Rated75 µm€209.11
PARKER T8R30A String Wound Cartridge 18 Gpm 100 Micron - Pack Of 6 | AB2EUK 1LNZ2 T8R30A120°FPolypropylene18 GPM30"2 1/2"-Not Rated100 µm€199.96
PARKER T10R20A String Wound Cartridge 12 Gpm 75 Micron - Pack Of 6 | AB2EUL 1LNZ3 T10R20A120°FPolypropylene12 GPM20"2 1/2"-Not Rated75 µm€156.40
PARKER T10R10A String Wound Cartridge 6 Gpm 75 Micron - Pack Of 6 | AB2EUN 1LNZ5 T10R10A120°FPolypropylene6 GPM10"2 1/2"-Not Rated75 µm€75.34
PARKER T8R10A String Wound Cartridge 6 Gpm 100 Micron - Pack Of 6 | AB2EUP 1LNZ6 T8R10A120°FPolypropylene6 GPM10"2 1/2"-Not Rated100 µm€79.33
PARKER 10R10 String Wound Cartridge 6 Gpm 75 Micron - Pack Of 6 | AB2EUU 1LPA2 10R10250°FCotton6 GPM10"2 1/2"-Not Rated75 µm€88.17
PARKER 10R30A String Wound Cartridge 18 Gpm 75 Micron - Pack Of 6 | AB2EUW 1LPA4 10R30A120°FCotton18 GPM30"2 1/2"-Not Rated75 µm€241.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER M39R30A String Wound Filter Cartridge, 30 Inch Length
€310.98 /unit