Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER LFPP4VFE4 Nylon Ball Valve Tube x Fnpt 1/4 In | AE6QNM 5UMZ9

PARKER LFPP4VFE4 Ball Valve, 1/4 Inch Outside Diameter, Polypropylene, 90 Deg Elbow

Item: AE6QNM Model: LFPP4VFE4Cross Ref: 5UMZ9
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€12.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Agency ComplianceNot Rated
Ansi Flange ClassNot Applicable
Average Surface RoughnessNot Applicable
Ball MaterialPolysulfone
Ball Opening Size0.19"
Ball Port StyleFull Port
Ball Valve Basic Body MaterialPlastic
Ball Valve Product GroupManual
Body MaterialPolypropylene
Body StyleAngle
ColorWhite
Connection Gender - Side 1Female
Connection Gender Side 2Female
Connection TypeTube x FNPT
FeaturesSelf-Cleaning
For MediaWater
Handle ColorGray
Handle MaterialNylon
Handle TypeLever
Included MountingNot Applicable
Max. Operating Pressure150 psi
Max. Operating Temp.107°C
Max. Pressure150 psi WOG
Max. Pressure For Combustible GasNot Rated
Min. Operating Temp.-18°C
Number Of Pieces1
Pipe Schedule CompatibilityNot Applicable
Pipe Size1/4"
PortFull
Pressure For Water150 psi WOG
Seal MaterialEPDM
Seat MaterialEPDM
ShapeRight Angled Elbow
Stem MaterialPolysulfone
Temp. Range+35°F to +200°F
Tube O.d.1/4"
Tube Size1/4"
Vacuum Service RatingNot Rated
Valve Body StyleAngle
3-a ComplianceNot Rated
Connection Gender - Side 2Female
Connection Size - Side 11/4"
Connection Size - Side 21/4"
Connection Type - Side 1Push
Connection Type - Side 2NPT
HandleLever
Manufacturer Warranty1 yr.
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)150 psi
Media Temp. Range35°F to 200°F
Nominal Valve Size1/4"
Nsf Certifications For Food And Drinking WaterNSF 51, NSF 61
Overall Length1.74"
StandardsFDA
Stem TypeBlowout Resistant
Valve ConstructionTwo-Piece
Valve SeriesVFC
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)4.42
Ship width (cm)4.57
HS code7412200035
Country of OriginUS

Product Variants

ProductModelConnection TypeStem MaterialShapeTube O.d.Body StyleTube SizePipe SizeStylePrice
PARKER PP4VUC6-MG Nylon Ball Valve Tube x Tube 1/4 x 3/8 In | AE6QMM 5UMU9 PP4VUC6-MGTube x TubePolysulfoneUnion1/4"Inline1/4" x 3/8"-Tube To Tube€12.66
PARKER LFPP4VMC4 Nylon Ball Valve Tube x Mnpt 1/4 In | AE6QMR 5UMX7 LFPP4VMC4Tube x MNPTPolysulfoneConnector1/4"Inline1/4"1/4"-€9.98
PARKER LFPP4VMC6 Nylon Ball Valve Tube x Mnpt 1/4 In | AE6QMT 5UMX8 LFPP4VMC6Tube x MNPTPolysulfoneConnector1/4"Inline1/4"3/8"-€10.99
PARKER LFPP6VMC4 Nylon Ball Valve Tube x Mnpt 3/8 In | AE6QMU 5UMX9 LFPP6VMC4Tube x MNPTPolysulfoneConnector3/8"Inline3/8"1/4"-€12.03
PARKER LFPP6VMC6 Nylon Ball Valve Tube x Mnpt 3/8 In | AE6QMV 5UMY0 LFPP6VMC6Tube x MNPTPolysulfoneConnector3/8"Inline3/8"3/8"-€10.56
PARKER LFPP4VFC2 Nylon Ball Valve Tube x Fnpt 1/4 In | AE6QMW 5UMY1 LFPP4VFC2Tube x FNPTEPDM DConnector1/4"Inline1/4"1/8"Push To Connect€12.18
PARKER LFPP4VFC4 Nylon Ball Valve Tube x Fnpt 1/4 In | AE6QMX 5UMY2 LFPP4VFC4Tube x FNPTPolysulfoneConnector1/4"Inline1/4"1/4"-€14.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER LFPP4VFE4 Ball Valve, 1/4 Inch Outside Diameter, Polypropylene, 90 Deg Elbow
€12.79 /unit