Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER L2202P-8-8 Pipe Fitting Low Lead, Brass, 1/2 Inch x 1/2 Inch Size Fitting Pipe Size | CV3WKF

PARKER L2202P-8-8 Pipe Fitting Low Lead, Brass, 1/2 Inch x 1/2 Inch Size Fitting Pipe Size

Item: CV3WKF Model: L2202P-8-8Cross Ref: 791AJ5
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€60.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLead
Basic Fitting ShapeElbow
ClassClass 400
Fitting MaterialBrass
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1/2"
Fitting Side A TypeNPT
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size1/2"
Fitting Side B TypeNPT
Max. Operating Pressure1000 psi
Pipe Fitting MaterialBrass
Specific Fitting Angle90°
Specific Fitting ShapeExtruded Elbow
Thread Size A1/2"
Thread Size B1/2"
Maximum Operating Pressure1000 psi
StandardsSAE J530, SAE J531

Shipping Info:

Ship weight (kg) 0.1485
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureBasic Fitting ShapeFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeFitting Side B TypeFitting Side A GenderFitting Side B GenderThread Size BPrice
PARKER L2200P-6-6 Pipe Fitting Low Lead, Brass, 3/8 Inch x 3/8 Inch Size Fitting Pipe Size | CV3WJT L2200P-6-61000 psiElbow3/8"3/8"NPTFemaleFemale3/8"€38.69
PARKER L222P-8-8 Pipe Fitting Low Lead, Brass, 1/2 Inch x 1/2 Inch Size Fitting Pipe Size | CV3WKG L222P-8-82900 psiAdapter1/2"1/2"NPTFemaleMale1/2"€23.86
PARKER L2203P-8 Pipe Fitting Low Lead, Brass, 1/2 Inch x 1/2 Inch x 1/2 Inch Size Fitting Pipe Size | CV3WKH L2203P-81000 psiTEE1/2"1/2"NPTFemaleFemale1/2"€41.82
PARKER L209P-8-4 Pipe Fitting Low Lead, Brass, 1/2 Inch x 1/4 Inch Size Fitting Pipe Size | CV3WKJ L209P-8-41000 psiBushing1/2"1/4"NPTMaleFemale1/4"€14.68
PARKER L209P-12-8 Pipe Fitting Low Lead, Brass, 3/4 Inch x 1/2 Inch Size Fitting Pipe Size | CV3WKK L209P-12-81000 psiBushing3/4"1/2"NPTMaleFemale1/2"€20.98
PARKER L88GH-12-6 Pipe Fitting Low Lead, Brass, 3/4 x 3/8 Inch Fitting Pipe Size, Male NPT x Female GHeight | CV3WKL L88GH-12-6150 psiConnector3/4"3/8"GHTMaleFemale3/8"€17.99
PARKER L69GH-12-6 Pipe Fitting Low Lead, Brass, 3/4 Inch x 3/8 Inch Size Fitting Pipe Size | CV3WKM L69GH-12-6150 psiConnector3/4"3/8"GHTMaleMale3/8"€17.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER L2202P-8-8 Pipe Fitting Low Lead, Brass, 1/2 Inch x 1/2 Inch Size Fitting Pipe Size
€60.18 /unit