Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER L129HB-6-6 Elbow 90 Degree Male 0.375 x 3/8 Inch Brass | AA8PLN 19H195

PARKER L129HB-6-6 Elbow 90 Degree Male 0.375 x 3/8 Inch Brass

Item: AA8PLN Model: L129HB-6-6Cross Ref: 19H195
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€49.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow, 90 Degrees Male
ApplicationAir
Barb Size3/8"
Barb StyleStandard
Basic MaterialMetal
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeElbow
Body MaterialLow Lead Brass
Connection TypeBarbed x MNPT
Fitting MaterialBrass
Fitting Side A Connection TypeBarbed
Max. Pressure150 psi
Pipe Size3/8"
Temp. Range-40°F to +160°F
Tube Fitting MaterialLow Lead Brass
Fitting Side A Tube Inner Diameter3/8"
Fitting Side B Connection TypeMNPT
Fitting Side B Pipe Size3/8"
Material GradeC27450
Maximum Operating Pressure150 psi
Maximum Operating Temperature160°F
Minimum Operating Temperature40°F
Overall Length1 3/8"
Resistance PropertiesVibration Resistant
Specific Fitting Shape90° Elbow Adapter
StandardsNSF LEAD CONTENT PROGRAM

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.78
Ship length (cm)3.49
Ship width (cm)3.81
HS code7412200035
Country of OriginUS

Product Variants

ProductModelPipe SizeBarb SizeApplicationConnection TypeFitting MaterialFitting Side A Connection TypeBarb StyleBasic MaterialPrice
PARKER QL129HB-4-4 Elbow 90 Degree Male 1/4 x 1/4 Inch Brass | AA8PLL 19H193 QL129HB-4-41/4"1/4"AirBarbed x MNPTBrassBarbedStandardMetal€39.08
PARKER L129HB-6-4 Elbow 90 Degree Male 0.375 x 1/4 Inch Brass | AA8PLM 19H194 L129HB-6-41/4"3/8"AirBarbed x MNPTBrassBarbedStandardMetal€38.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER L129HB-6-6 Elbow 90 Degree Male 0.375 x 3/8 Inch Brass
€49.83 /unit