PARKER HF-251-4MP-S Quick Coupling, 1/4 Inch NPTF, Steel and brass

Item: BX4QZY Model: HF-251-4MP-S
Limited Availability
€31.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Coupler
Body MaterialBrass, Steel
Body Size1/4"
Connection TypeNPTF
Coupling ComponentSocket
Coupling Locking TypePush To Connect
Finish, CoatingPlain
Hose Fitting GenderFemale
Hose Fitting Size1/4"
Includes ValveYes
Interchange TypeIndustrial
Length2.34"
Lock TypeLocking Balls
MaterialSteel
Max. Operating Pressure300 psi
Max. Operating Temp.250°F
Max. Pressure300 psi
Max. Working Pressure300 psi
Min. Operating Temp.-40°F
PlatingZinc On Steel Body And Sleeve
Seal MaterialNitrile
Thread Size1/4"-18
Thread TypeMale
Valve TypeTubular

Shipping Info:

Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)10.16

Product Variants

ProductModelCoupling ComponentHose Fitting GenderConnection TypeBody SizeHose Fitting SizeCoupling Locking TypeThread SizeIncludes ValvePrice
PARKER HF-371-8HB-S | BX3FNM HF-371-8HB-SSocketFemaleHose Barbed3/8"1/2"Push To ConnectNot AvailableYes€109.55
RFQ
PARKER HF-371-8MP-S | BX3FNP HF-371-8MP-SCouplerMaleNPTF3/8"Not AvailablePush Lok1/2"-14No€60.94
RFQ
PARKER HF-371-8PL-S | BX3FNR HF-371-8PL-SSocketFemalePush Lok Hose Barbed3/8"1/2"Push To ConnectNot AvailableYes€58.77
RFQ
PARKER HF-251-4PL-S | BX4RAA HF-251-4PL-SCouplerNot AvailablePush Lok Hose Barbed1/4"1/4"Push LokNot AvailableNo€37.42
RFQ
PARKER HF-251-6FP-S | BX4RAE HF-251-6FP-SSocketFemaleNPSF1/4"1/4"Push To Connect3/8"-18Yes€45.16
RFQ
PARKER HF-251-6HB-S | BX4RAF HF-251-6HB-SCouplerNot AvailableHose Barbed1/4"3/8"Push LokNot AvailableNo€37.18
RFQ
PARKER HF-251-6MP-S | BX4RAL HF-251-6MP-SSocketFemaleNPTF1/4"1/4"Push To Connect3/8"-18Yes€33.44
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER HF-251-4MP-S Quick Coupling, 1/4 Inch NPTF, Steel and brass
€31.32 /unit