Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER H6-62-T12 Hydraulic Coupler 1-1/16 In | AC4XPG 31A860

PARKER H6-62-T12 Quick Coupling, 3/4 Inch ORB, Multi-Purpose, Steel

Item: AC4XPG Model: H6-62-T12Cross Ref: 31A860
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€203.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Coupler
Ball MaterialSteel
Bearing MaterialStainless Steel
Bearing TypeStainless
Body MaterialSteel
Body Size3/4"
Connection TypeORB
Coupling Locking TypeSleeve
Coupling Size3/4"
Flow Rate28 GPM
GenderFemale
GradeGrade 6
Hose Fitting GenderFemale
Locking MechanismBall
Locking TypeLocking Balls
MaterialChromium
Max. Operating Pressure2500 psi
Max. Operating Temp.121°C
Max. Pressure2500 psi
Min. Operating Temp.-40°C
Operating Temp. Range-40°F to +250°F
PlatingZinc
Seal MaterialNitrile
Sleeve MaterialSteel
Temp. Range-40°F to +250°F
Thread Size1 1/16"-12
Thread TypeFemale
TypeCoupler Body
Valve DesignPoppet
Valve MaterialSteel
Valve TypePoppet
Coupling ComponentSocket
Finish/coatingPlain
Fitting TypeFemale ORB
Includes BearingYes
Includes Shut OffNo
Includes ValveYes
Max. Flow Rate106 LPM
Max. Outside Dia.2 9/64"
Max. Working Pressure @ 70 F2500 psi
Overall Length3 23/64"
Parker InterchangeH6-62-T12
StandardsISO 7241-1 SERIES B

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)5.44
Ship length (cm)8.53
Ship width (cm)5.59
HS code8481200050
Country of OriginUS

Product Variants

ProductModelBody MaterialCoupling SizeConnection TypeTemp. RangeBody SizeMax. Operating Temp.Min. Operating Temp.Ball MaterialPrice
PARKER BH1-60 Hydraulic Coupler 1/8 In | AC4XNQ 31A845 BH1-60Brass1/8"--40°F to +250°F1/8"121°C-40°CStainless Steel€52.83
PARKER BH2-60 Hydraulic Coupler 1/4 In | AC4XNR 31A846 BH2-60Brass1/4"--40°F to +250°F1/4"121°C-40°CStainless Steel€56.20
PARKER BH3-60 Hydraulic Coupler 3/8 In | AC4XNT 31A847 BH3-60Brass3/8"--40°F to +250°F3/8"121°C-40°CStainless Steel€73.62
PARKER BH4-60 Hydraulic Coupler 1/2 In | AC4XNU 31A848 BH4-60Brass1/2"--40°F to +250°F1/2"121°C-40°CStainless Steel€109.99
PARKER BH6-60 Hydraulic Coupler 3/4 In | AC4XNV 31A849 BH6-60Brass3/4"--40°F to +250°F3/4"121°C-40°CStainless Steel€174.79
PARKER BH8-60 Hydraulic Coupler 1 In | AC4XNW 31A850 BH8-60Brass1"--40°F to +250°F1"121°C-40°CStainless Steel€271.07
PARKER H1-62 Hydraulic Coupler 1/8 In | AC4XNX 31A851 H1-62Steel1/8"--40°F to +250°F1/8"121°C-40°CSteel€47.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER H6-62-T12 Quick Coupling, 3/4 Inch ORB, Multi-Purpose, Steel
€203.15 /unit