Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER H3-65M Dust Protection Plug 3/8 In | AC4XRY 31A922

PARKER H3-65M Dust Protection Plug 3/8 In

Item: AC4XRY Model: H3-65MCross Ref: 31A922
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€5.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Protection Plug
Accessory Type3/8"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.78
Ship length (cm)21.59
Ship width (cm)3.56
HS code4016991500
Country of OriginCN

Product Variants

ProductModelAccessory TypePrice
PARKER H1-66M Dust Protection Cap 1/8 In | AC4XRP 31A914 H1-66M1/8"€3.36
PARKER H2-66M Dust Protection Cap 1/4 In | AC4XRQ 31A915 H2-66M1/4"€2.80
PARKER H3-66M Dust Protection Cap 3/8 In | AC4XRR 31A916 H3-66M3/8"€3.60
PARKER H4-66M Dust Protection Cap 1/2 In | AC4XRT 31A917 H4-66M1/2"€3.73
PARKER H6-66M Dust Protection Cap 3/4 In | AC4XRU 31A918 H6-66M3/4"€8.50
PARKER H8-66M Dust Protection Cap 1 In | AC4XRV 31A919 H8-66M1"€9.94
PARKER H1-65M Dust Protection Plug 1/8 In | AC4XRW 31A920 H1-65M1/8"€3.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER H3-65M Dust Protection Plug 3/8 In
€5.04 /unit