Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER G2PE1-Q Filter Bag Polyester 1 Micron - Pack Of 10 | AD8ZXD 4NVE6

PARKER G2PE1-Q Filter Bag Polyester 1 Micron - Pack Of 10

Item: AD8ZXD Model: G2PE1-QCross Ref: 4NVE6
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€302.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Bag
ApplicationAdhesives, Bulk Chemical, Coatings, Coolant, Ink, Paint, Petroleum Oil, Pre-Filters For Finer Cartridges, Resin, Solvents, Water
Area4.5 sq. ft.
Bag Size2
Basic MaterialFelt
Collar TypeRing
Diameter7"
Filter Size2
FinishGlazed
Flow Rate160 GPM
For Use WithCompetitor Housings, Parker E-Series Bag
Height31 1/2"
Length31 1/2"
MaterialPolyester
Max. Temp.275°F
Microns1 µm
ReducesParticulates, Solids
Ring MaterialPolypropylene
Seam TypeWelded
TypeParticulate Removal
Bag Trade Size2
FeaturesCarbon Steel Snap Ring For Positive Sealing In Competitive Vessels, Perform At High Flow Rates And Viscosities To 10, 000 cPS Or Higher
Maximum Pressure70 psi
Maximum Temperature275°F
Overall Length31 1/2"
Removes Particle Size Down To1 µm
Surface Area4.5 sq. ft.

Shipping Info:

Ship weight (kg) 3.2895
Ship height (cm)17.78
Ship length (cm)39.88
Ship width (cm)27.43
HS code5911900080
Country of OriginUS

Product Variants

ProductModelFlow RateAreaFilter SizeMicronsMaterialSeam TypeMax. Temp.Collar TypePrice
PARKER G1PE100-Q Filterbag Polyester 80gpm 100 Micron - Pack Of 10 | AD8ZXB 4NVE4 G1PE100-Q80 GPM2.5 sq. ft.1100 µmPolyesterWelded275°FRing€147.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER G2PE1-Q Filter Bag Polyester 1 Micron - Pack Of 10
€302.77 /unit