Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER FS-372-6FP-E5 Hydraulic Quick Connect Hose Coupling, 3/8 Inch Coupling Size, 316 Stainless Steel, Female | CT7GDU

PARKER FS-372-6FP-E5 Hydraulic Quick Connect Hose Coupling, 3/8 Inch Coupling Size, 316 Stainless Steel, Female

Item: CT7GDU Model: FS-372-6FP-E5Cross Ref: 55KV67
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€367.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Coupling
Body GradeGrade 316
Body MaterialStainless Steel
Body Size3/8"
Connection TypeNPT
Coupler FinishChrome Plated
Coupling ComponentPlug
Coupling Locking TypePush To Connect
Coupling Size3/8"
Finish, CoatingChrome Plated
Finish/coatingChrome Plated
Fitting TypeFNPT
Hose Fitting GenderFemale
Hose Fitting Size3/8"
Includes Shut OffYes
Includes ValveYes
Length2.312"
Max. Flow Rate22.71 LPM
Max. Outside Dia.1.078"
Max. Pressure2000 psi
Max. Working Pressure2000 psi
Max. Working Pressure @ 70 Deg. F2000 psi
Seal MaterialEthylene Propylene
SeriesFS Series
Sleeve MaterialStainless Steel
Thread Size3/8"-18
Valve TypeFlush Face
Max. Working Pressure @ 70 F2000 psi
Overall Length2 5/16"

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)2.74
Ship length (cm)5.87
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCoupling ComponentHose Fitting GenderConnection TypeCoupling Locking TypeMax. Working PressureThread SizeHose Fitting SizeBody SizePrice
PARKER FET-1502-24SF Hydraulic Quick Connect Hose Coupling, 1 1/2 Inch Coupling Size, Steel | CT7GBB FET-1502-24SFPlugMaleFlange HeadThread To Connect5000 psi9/16"-18Not Available1 1/2"€1,214.31
PARKER FET-1501-24SFP Hydraulic Quick Connect Hose Coupling, 1 1/2 Inch Coupling Size, Steel | CT7GBC FET-1501-24SFPSocketMaleFlange PadThread To Connect5000 psi9/16"-18Not Available1 1/2"€1,122.62
PARKER FET-1502-24SFP Hydraulic Quick Connect Hose Coupling, 1 1/2 Inch Coupling Size, Steel | CT7GBD FET-1502-24SFPPlugMaleFlange PadThread To Connect5000 psi9/16"-18Not Available1 1/2"€1,074.04
PARKER FET-1502-24FO Hydraulic Quick Connect Hose Coupling, 1 1/2 Inch Coupling Size, Steel | CT7GBE FET-1502-24FOPlugFemaleNPSMThread To Connect6000 psi9/16"-181 7/8"1 1/2"€1,326.40
PARKER FET-1501-24SF Hydraulic Quick Connect Hose Coupling, 1 1/2 Inch Coupling Size, Steel | CT7GBF FET-1501-24SFSocketMaleFlange HeadThread To Connect5000 psi9/16"-18Not Available1 1/2"€1,122.62
PARKER FET-1501-24FO Hydraulic Quick Connect Hose Coupling, 1 1/2 Inch Coupling Size, Steel | CT7GBG FET-1501-24FOSocketFemaleNPSMThread To Connect6000 psi9/16"-181 7/8"1 1/2"€1,155.52
PARKER FS-1001-16FP-E5 Hydraulic Quick Connect Hose Coupling, 1 Inch Coupling Size, 316 Stainless Steel, Female | CT7GBH FS-1001-16FP-E5SocketFemaleNPTPush To Connect2000 psi1"-11 1/21"1"€2,095.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER FS-372-6FP-E5 Hydraulic Quick Connect Hose Coupling, 3/8 Inch Coupling Size, 316 Stainless Steel, Female
€367.63 /unit