Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER FS-251-4MZ Hydraulic Quick Connect Hose Coupling, 1/4 Inch Coupling Size, 316 Stainless Steel | CT7GCG

PARKER FS-251-4MZ Hydraulic Quick Connect Hose Coupling, 1/4 Inch Coupling Size, 316 Stainless Steel

Item: CT7GCG Model: FS-251-4MZCross Ref: 55KV48
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€652.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Coupling
Body GradeGrade 316
Body MaterialStainless Steel
Body Size1/4"
Connection TypeCPI Flareless
Coupler FinishChrome Plated
Coupling ComponentSocket
Coupling Locking TypePush To Connect
Coupling Size1/4"
Finish, CoatingChrome Plated
Finish/coatingChrome Plated
Fitting TypeFemale CPI Flareless
Hose Fitting GenderFemale
Includes Shut OffYes
Includes ValveYes
Length2.14"
Max. Flow Rate11.36 LPM
Max. Pressure2000 psi
Max. Working Pressure2000 psi
Max. Working Pressure @ 70 Deg. F2000 psi
Seal MaterialFluorocarbon
SeriesFS Series
Sleeve MaterialStainless Steel
Thread Size9/16"-18
Valve TypeFlush Face
Max. Working Pressure @ 70 F2000 psi

Shipping Info:

Ship weight (kg) 0.1148
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCoupling ComponentHose Fitting GenderConnection TypeCoupling Locking TypeMax. Working PressureThread SizeHose Fitting SizeBody SizePrice
PARKER FET-1502-24SF Hydraulic Quick Connect Hose Coupling, 1 1/2 Inch Coupling Size, Steel | CT7GBB FET-1502-24SFPlugMaleFlange HeadThread To Connect5000 psi9/16"-18Not Available1 1/2"€1,214.31
PARKER FET-1501-24SFP Hydraulic Quick Connect Hose Coupling, 1 1/2 Inch Coupling Size, Steel | CT7GBC FET-1501-24SFPSocketMaleFlange PadThread To Connect5000 psi9/16"-18Not Available1 1/2"€1,122.62
PARKER FET-1502-24SFP Hydraulic Quick Connect Hose Coupling, 1 1/2 Inch Coupling Size, Steel | CT7GBD FET-1502-24SFPPlugMaleFlange PadThread To Connect5000 psi9/16"-18Not Available1 1/2"€1,074.04
PARKER FET-1502-24FO Hydraulic Quick Connect Hose Coupling, 1 1/2 Inch Coupling Size, Steel | CT7GBE FET-1502-24FOPlugFemaleNPSMThread To Connect6000 psi9/16"-181 7/8"1 1/2"€1,326.40
PARKER FET-1501-24SF Hydraulic Quick Connect Hose Coupling, 1 1/2 Inch Coupling Size, Steel | CT7GBF FET-1501-24SFSocketMaleFlange HeadThread To Connect5000 psi9/16"-18Not Available1 1/2"€1,122.62
PARKER FET-1501-24FO Hydraulic Quick Connect Hose Coupling, 1 1/2 Inch Coupling Size, Steel | CT7GBG FET-1501-24FOSocketFemaleNPSMThread To Connect6000 psi9/16"-181 7/8"1 1/2"€1,155.52
PARKER FS-1001-16FP-E5 Hydraulic Quick Connect Hose Coupling, 1 Inch Coupling Size, 316 Stainless Steel, Female | CT7GBH FS-1001-16FP-E5SocketFemaleNPTPush To Connect2000 psi1"-11 1/21"1"€2,095.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER FS-251-4MZ Hydraulic Quick Connect Hose Coupling, 1/4 Inch Coupling Size, 316 Stainless Steel
€652.63 /unit