PARKER FF-1001-16FO | BX3ZYG

PARKER FF-1001-16FO Non-Spill Quick Coupling, 1 5/16 Inch Thread Size, Steel

Item: BX3ZYG Model: FF-1001-16FO
Limited Availability
€363.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemNon-Spill Quick Coupler
Body MaterialSteel
Body Size1"
Connection TypeUNF
Coupling Size1"
Flow Rate50 GPM
GenderFemale
Hose Fitting GenderFemale
Locking TypeLocking Balls
Max. Operating Pressure3000 psi
Max. Operating Temp.250°F
Min. Operating Temp.-40°F
PlatingZinc
Seal MaterialNitrile
Temp. Range-40°F to +250°F
Thread Size1 5/16"-12
Thread TypeFemale
Valve TypeNon Spill

Shipping Info:

Ship weight (kg) 1.206

Product Variants

ProductModelConnection TypeCoupling SizeBody SizeThread TypeBody MaterialLocking TypeValve TypeMax. Operating Temp.Price
PARKER FF-251-4MP | BX2QJP FF-251-4MPMNPTF-1/4"-Steel---€153.67
PARKER FF-251-4FP | BX2QJR FF-251-4FPNPSF1/4"1/4"FemaleSteelLocking BallsNon Spill250°F€143.00
PARKER FF-501-10FO | BX3DHG FF-501-10FOUNF1/2"1/2"FemaleSteelLocking BallsNon Spill250°F€147.07
PARKER FF-501-8FP | BX3JRA FF-501-8FPNPSF1/2"1/2"FemaleSteelLocking BallsNon Spill250°F€203.78
PARKER FF-751-12FP | BX3PRQ FF-751-12FPNPSF3/4"3/4"FemaleSteelLocking BallsNon Spill250°F€277.99
PARKER FF-751-12FO | BX4HNC FF-751-12FOUNF3/4"3/4"FemaleSteelLocking BallsNon Spill250°F€223.23
PARKER FF-371-6FB | BX4RGV FF-371-6FBBSPP3/8"3/8"BSPSteelLocking BallsNon Spill250°F€123.78
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER FF-1001-16FO Non-Spill Quick Coupling, 1 5/16 Inch Thread Size, Steel
€363.12 /unit