Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER FET-1001-20SFP Hydraulic Quick Connect Hose Coupling, 1 Inch Coupling Size, Steel | CT7GBK

PARKER FET-1001-20SFP Hydraulic Quick Connect Hose Coupling, 1 Inch Coupling Size, Steel

Item: CT7GBK Model: FET-1001-20SFPCross Ref: 55KV04
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€683.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Coupling
Body MaterialSteel
Body Size1"
Connection TypeNPT
Coupler Body MaterialSteel
Coupling ComponentSocket
Coupling Locking TypeThread To Connect
Coupling Size1"
Finish, CoatingChrome Plated
Finish/coatingChrome Plated
Fitting TypeFNPT
Hose Fitting GenderFemale
Hose Fitting SizeNot Available
Includes Shut OffYes
Includes ValveYes
Interchange TypeThread To Connect
Length5.828"
Max. Flow Rate1.89 LPM
Max. Outside Dia.2 3/4"
Max. Pressure6000 psi
Max. Working Pressure6000 psi
Max. Working Pressure @ 70 Deg. F6000 psi
Seal MaterialNitrile, Polyurethane
SeriesFET Series
Sleeve MaterialSteel
Thread Size9/16"-18
Valve TypeFlush Face
Max. Working Pressure @ 70 F6000 psi
Overall Length5 53/64"

Shipping Info:

Ship weight (kg) 3.105
Ship height (cm)6.99
Ship length (cm)14.8
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCoupling ComponentHose Fitting GenderConnection TypeCoupling Locking TypeMax. Working PressureThread SizeHose Fitting SizeBody SizePrice
PARKER FET-1502-24SF Hydraulic Quick Connect Hose Coupling, 1 1/2 Inch Coupling Size, Steel | CT7GBB FET-1502-24SFPlugMaleFlange HeadThread To Connect5000 psi9/16"-18Not Available1 1/2"€1,214.31
PARKER FET-1501-24SFP Hydraulic Quick Connect Hose Coupling, 1 1/2 Inch Coupling Size, Steel | CT7GBC FET-1501-24SFPSocketMaleFlange PadThread To Connect5000 psi9/16"-18Not Available1 1/2"€1,122.62
PARKER FET-1502-24SFP Hydraulic Quick Connect Hose Coupling, 1 1/2 Inch Coupling Size, Steel | CT7GBD FET-1502-24SFPPlugMaleFlange PadThread To Connect5000 psi9/16"-18Not Available1 1/2"€1,074.04
PARKER FET-1502-24FO Hydraulic Quick Connect Hose Coupling, 1 1/2 Inch Coupling Size, Steel | CT7GBE FET-1502-24FOPlugFemaleNPSMThread To Connect6000 psi9/16"-181 7/8"1 1/2"€1,326.40
PARKER FET-1501-24SF Hydraulic Quick Connect Hose Coupling, 1 1/2 Inch Coupling Size, Steel | CT7GBF FET-1501-24SFSocketMaleFlange HeadThread To Connect5000 psi9/16"-18Not Available1 1/2"€1,122.62
PARKER FET-1501-24FO Hydraulic Quick Connect Hose Coupling, 1 1/2 Inch Coupling Size, Steel | CT7GBG FET-1501-24FOSocketFemaleNPSMThread To Connect6000 psi9/16"-181 7/8"1 1/2"€1,155.52
PARKER FS-1001-16FP-E5 Hydraulic Quick Connect Hose Coupling, 1 Inch Coupling Size, 316 Stainless Steel, Female | CT7GBH FS-1001-16FP-E5SocketFemaleNPTPush To Connect2000 psi1"-11 1/21"1"€2,095.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER FET-1001-20SFP Hydraulic Quick Connect Hose Coupling, 1 Inch Coupling Size, Steel
€683.58 /unit