Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER FEM-501-10FO | BX3LTU

PARKER FEM-501-10FO Hydraulic Quick Connect Hose Coupling, 1/2 Inch Coupling Size, Steel

Item: BX3LTU Model: FEM-501-10FOCross Ref: 55KU70
Limited Availability
€172.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Coupler Body MaterialSteel
Coupler FinishTrivalent Chromium Zinc
Coupling ComponentSocket
Finish/coatingTrivalent Chromium Zinc
Hose Fitting GenderFemale
Includes Shut OffYes
Includes ValveYes
Seal MaterialNitrile, Polyurethane
Sleeve MaterialSteel
Valve TypeFlush Face
Body MaterialSteel
Connection TypeNPSM
Coupling Locking TypePush-to-Connect
Coupling Size1/2"
Fitting TypeFemale NPSM
Max. Flow Rate45.42 LPM
Max. Outside Dia.1 9/16"
Max. Working Pressure @ 70 F3625 psi
Overall Length2 15/16"
SeriesFEM Series
Thread Size7/8"-14

Shipping Info:

Ship weight (kg) 0.387
Ship height (cm)3.93
Ship length (cm)7.5
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER FEM-501-10FO Hydraulic Quick Connect Hose Coupling, 1/2 Inch Coupling Size, Steel
€172.01 /unit