Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER EZ-371-8FP Coupler Body Steel Fnpt 1/2 Inch Pipe | AC4WAT 30N332

PARKER EZ-371-8FP Quick Coupling, 3/8 Inch NPTF, Steel

Item: AC4WAT Model: EZ-371-8FPCross Ref: 30N332
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€114.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTwist On Wire Connector
ApplicationPneumatic
BarbedNo
Body MaterialSteel
Body Size3/8"
Connection TypeNPTF
Coupling ComponentSocket
Coupling Locking TypePush To Connect
FinishTrivalent Chrome , Trivalent Chromium Plated
Finish, CoatingTrivalent Chromium Plated
Hose Connection TypeFNPT
Hose Fitting GenderFemale
Hose Fitting Size1/2"
Includes ValveYes
Interchange TypeIndustrial
Length3"
Lock TypePush To Connect
MaterialSteel
Max. Flow Rate50 CFM
Max. Operating Pressure300 psi
Max. Operating Temp.250°F
Max. Pressure300 psi
Max. Working Pressure300 psi
Min. Operating Temp.-40°F
Pipe Size1/2"
PlatingZinc On Steel Body
Quick Connect Air Coupling MaterialSteel
Quick Connect Air Coupling SealsNitrile
SealNitrile
Seal MaterialNitrile
SealsNitrile
Seals - Quick Connect Air CouplingsNitrile
Temp. Range-40°F to +250°F
Thread Size1/2"-14
Thread TypeFemale
Valve TypeTubular
Fitting TypeFNPT
Max. Outside Dia.1 5/16"
Max. Working Pressure @ 70 F300 psi
Overall Length3"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)3.33
Ship length (cm)7.62
Ship width (cm)3.3
HS code8481200080
Country of OriginIL

Product Variants

ProductModelCoupling ComponentHose Fitting GenderConnection TypeBody SizeHose Fitting SizeCoupling Locking TypeThread SizeBarbedPrice
PARKER EZ-251-4FP Coupler Body Steel Fnpt 1/4 Inch Pipe | AC4WAE 30N320 EZ-251-4FPSocketFemaleNPTF1/4"1/4"Push To Connect1/4"-18No€69.52
PARKER EZ-251-4HB Coupler Body Steel Hose Barb 25 Cfm | AC4WAF 30N321 EZ-251-4HBSocketMaleHose Barb1/4"1/4"Push To ConnectNot AvailableYes€109.99
PARKER EZ-251-4MP Coupler Body Steel Mnpt 1/4 Inch Pipe | AC4WAG 30N322 EZ-251-4MPSocketMaleNPTF1/4"1/4"Push To Connect1/4"-18No€77.01
PARKER EZ-251-4PL Coupler Body Steel Push On 25 Cfm | AC4WAH 30N323 EZ-251-4PLSocketMaleHose Barb1/4"1/4"Push To ConnectNot AvailableYes€106.78
PARKER EZ-251-6FP Coupler Body Steel Fnpt 3/8 Inch Pipe | AC4WAJ 30N324 EZ-251-6FPSocketFemaleNPTF1/4"3/8"Push To Connect3/8"-18No€76.83
PARKER EZ-251-6MP Coupler Body Steel Mnpt 3/8 Inch Pipe | AC4WAL 30N326 EZ-251-6MPSocketMaleNPTF1/4"3/8"Push To Connect3/8"-18No€97.41
PARKER EZ-251-6PL Coupler Body Steel Push On 25 Cfm | AC4WAM 30N327 EZ-251-6PLSocketMaleHose Barb1/4"3/8"Push To ConnectNot AvailableYes€110.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER EZ-371-8FP Quick Coupling, 3/8 Inch NPTF, Steel
€114.27 /unit