Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER ECE-AA-VZ Themostatic Expansion Valve 1/3 To 1/2 Ton | AB4PXL 1ZRG6

PARKER ECE-AA-VZ Themostatic Expansion Valve 1/3 To 1/2 Ton

Item: AB4PXL Model: ECE-AA-VZCross Ref: 1ZRG6
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€238.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermostatic Expansion Valve
Capillary Length30"
Connection TypeStraight Through Solder
Connector Inlet Size0.25"
Connector Outlet0.5"
ControlAccuracy, Maintained Over A Wide Variation In Evaporator Load, Thereby Minimizing Hunting Flood Back And Coil Starving Problems
Evaporator Temp. Range-40°F to 0°F
Parker Model NumberECE-AA-VZ
SuperheatExternally Adjustable
TypeAdjustable
Application TemperatureCommercial Refrigeration
Ari Standard750-70
Balanced Port DesignBalanced
ConfigurationStraight-Thru
Element TypeRemovable
Equalizer Connection GenderFemale
Equalizer Connection Size1/4"
Equalizer TypeExternal
Evaporator Temperature - Maximum0°F
Evaporator Temperature - Minimum-40°F
For Capacity - Maximum8 ton.
For Capacity - Minimum0.1 ton.
For Refrigerant TypeR-22
IncludesSensing Bulb Mounting Clamp
Inlet Connection GenderFemale
Inlet Connection Size1/4"
Inlet Connection TypeSweat
Liquid Subcooling Temperature10°F
Maximum Operating Pressure450 psi
Nominal Capacity0.5 ton.
Nominal Capacity - R-220.5 ton.
Not For Refrigerant TypeAmmonia
Outlet Connection GenderFemale
Outlet Connection Size1/2"
Product TypeThermostatic Expansion Valve
SeriesC
Superheat AdjustmentField Adjustable
Valve Body MaterialBrass

Shipping Info:

Ship weight (kg) 0.5355
Ship height (cm)17.02
Ship length (cm)13.21
Ship width (cm)7.87
HS code8481809015
Country of OriginUS

Product Details:

    • Balanced Port Design (Yes)
    • Equalizer Type (External)
    • Liquid Subcooling Temp. (F) (10)
    • Not For Use With (Ammonia)

Product Variants

ProductModelEvaporator Temp. RangeSuperheatCapillary LengthNominal CapacityConnector Inlet SizeConnector OutletBalanced Port DesignEqualizer TypePrice
PARKER ECE-12.5-ZX200 Themostatic Expansion Valve 8 To 12-1/2 Ton | AA3WRZ 11X595 ECE-12.5-ZX2000°F to +50°FAdjustable60"-0.625"---€363.27
PARKER ECE-15-ZX200 Themostatic Expansion Valve 12-1/2 To 15 Ton | AA3WTA 11X596 ECE-15-ZX2000°F to +50°FAdjustable60"-0.625"---€439.45
PARKER ECE-B-JW Themostatic Expansion Valve 1- 2 Ton | AB4PWY 1ZRE8 ECE-B-JW-40°F to 60°FExternally Adjustable30"1 ton. to 2 ton.0.5"0.625"--€236.74
PARKER ECE-C-JW Themostatic Expansion Valve 2-3 Tons | AB4PWZ 1ZRE9 ECE-C-JW-40°F to 60°FExternally Adjustable30"2 ton. to 3 ton.0.5"0.875"--€224.11
PARKER ECE-B-SZ Themostatic Expansion Valve 1-2 Ton | AB4PXH 1ZRG1 ECE-B-SZ-40°F to 0°FExternally Adjustable30"1 ton. to 2 ton.0.5"0.5"--€247.25
PARKER ECE-C-SZ Themostatic Expansion Valve 2 To 3-1/2 Ton | AB4PXJ 1ZRG2 ECE-C-SZ-40°F to 0°FExternally Adjustable30"-3/8"1/2"YesExternal€247.25
PARKER ECE-A-VZ Themostatic Expansion Valve 3/4 To 1-1/2 Ton | AB4PXM 1ZRG7 ECE-A-VZ-40°F to 0°FExternally Adjustable30"-3/8"1/2"YesExternal€234.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER ECE-AA-VZ Themostatic Expansion Valve 1/3 To 1/2 Ton
€238.18 /unit