Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER DT-750-MOMS-5 Check Valve, 3/4 Inch Size, Steel

Item: BX3CRC Model: DT-750-MOMS-5Cross Ref: 53VA99
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€148.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheck Valve
Actuation MechanismManual
Body FinishChrome Coated
Body MaterialSteel
Body Material (hydraulic Valves)Steel
Body Size3/4"
Cracking Pressure5 psi
Includes SealsSeals Included
Inlet Connection GenderMale
Inlet Port TypeUN
Max. Operating Pressure5000 psi
Outlet Connection GenderMale
Port ConnectionsInlet, Outlet
Port TypeUN
Seal MaterialElastomeric
Seat MaterialMetal
Valve ControlDirectional Control

Shipping Info:

Ship weight (kg) 0.1854
Ship height (cm)3.18
Ship length (cm)6.3
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelConnection TypeBody MaterialCracking PressureSeal MaterialOverall HeightMax. Operating PressureMax. Operating Temp.Body FinishPrice
PARKER FB6MCVC4-HBLK-05 Check Valve 3/8 x 1/4 Inch 0.5 Psi Crack | AA8MJX 19D107 FB6MCVC4-HBLK-05MNPT x PushKynar0.5 psiFluorocarbon-300 psi121°C-€23.65
PARKER CPH104P Cartridge Valve Single Po Check 8 Gpm | AD7DAZ 4DML2 CPH104P--31 psi-----€90.97
PARKER CVH081P Cartridge Valve Check 10 Gpm | AD7DBD 4DML6 CVH081P-Steel5 psiPolyurethane---Zinc Plated€36.26
Parker CVH103P Series Cartridge Style Check Valve, for Size 10, 2-way Cavity, 16 Gpm Max. | AD9PYA | 4UA81 CVH103P-Steel5 psiPolyurethane---Zinc Plated€39.93
PARKER A4VC4-MG Check Valve Acetal 1/4 Inch 0.33 Psi Crack | AE6QMN 5UMV1 A4VC4-MGPushAcetal0.3333333333333333 psiEPDM-145 psi65°C-€16.23
PARKER A5VC5-MG Check Valve Acetal 5/16 Inch .33 Psi Crack | AE6QMP 5UMV2 A5VC5-MGPushAcetal0.3333333333333333 psiEPDM-145 psi65°C-€16.69
PARKER A6VC6-MG Check Valve Acetal 3/8 Inch 0.33 Psi Crack | AE6QMQ 5UMV3 A6VC6-MGPushAcetal0.3333333333333333 psiEPDM-145 psi65°C-€17.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER DT-750-MOMS-5 Check Valve, 3/4 Inch Size, Steel
€148.49 /unit