Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER DC-250-5 Check Valve, 8 GPM | CT7CZL

PARKER DC-250-5 Check Valve, 8 GPM

Item: CT7CZL Model: DC-250-5Cross Ref: 53VC19
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€97.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheck Valve
Actuation MechanismManual
Body MaterialSteel
Height0.81"
Includes SealsSeals Included
Inlet Connection GenderFemale
Inlet Size1/4"-18
Length2 11/25"
Max. Flow Rate8 GPM
Max. Pressure3000 psi
Outlet Connection GenderFemale
Port ConnectionsInlet, Outlet
Reverse Free FlowNo
Seal MaterialMetal
Valve ControlDirectional Control
Valve TypeHydraulic Check Valve
Width0.81"
Inlet Connection TypeNPT
Maximum Flow Rate8 GPM
Maximum Pressure3000 psi
MountingScrew In
Outlet Connection Size1/4"
Outlet Connection TypeNPT
Overall Height0.81"
Overall Length2.44"
Overall Width0.81"
Wrench Flat Size3/4"

Shipping Info:

Ship weight (kg) 0.1238
Ship height (cm)2.06
Ship length (cm)6.2
Ship width (cm)2.06
Country of OriginUS

Product Variants

ProductModelValve TypeMax. PressureBody MaterialMax. Flow RateReverse Free FlowSeal MaterialInlet SizeOutlet Port TypePrice
PARKER CV-1000-MFMF-5 Check Valve, 100 GPM | CT7CYG CV-1000-MFMF-5Hydraulic Check Valve3000 psiSteel100 GPMNoMetal--€361.69
PARKER DC-1000-FOFO-5 Check Valve, 100 GPM | CT7CYH DC-1000-FOFO-5Hydraulic Check Valve3000 psiSteel100 GPMNoMetal1 5/16"-12-€193.65
PARKER CV-1000-MSMS-5 Check Valve, 100 GPM | CT7CYJ CV-1000-MSMS-5Hydraulic Check Valve3000 psiSteel100 GPMNoElastomeric1 7/16"-12-€360.27
PARKER CV-370-MFMF-5 Check Valve, 13 GPM | CT7CYK CV-370-MFMF-5Hydraulic Check Valve3000 psiSteel13 GPMNoMetal--€212.88
PARKER C800B Check Valve, 15 GPM | CT7CYL C800BHydraulic Check Valve2000 psiBrass15 GPMNoNitrile1/2"NPT€88.19
PARKER C800S Check Valve, 15 GPM | CT7CYM C800SHydraulic Check Valve5000 psiSteel15 GPMNoNitrile1/2"NPT€91.21
PARKER DC-1250-5 Check Valve, 170 GPM | CT7CYN DC-1250-5Hydraulic Check Valve3000 psiSteel170 GPMNo---€321.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER DC-250-5 Check Valve, 8 GPM
€97.18 /unit