Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER CV-370-MOMS-5 Check Valve, 13 GPM | CT7CZQ

PARKER CV-370-MOMS-5 Check Valve, 13 GPM

Item: CT7CZQ Model: CV-370-MOMS-5Cross Ref: 53VC07
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€140.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheck Valve
Actuation MechanismManual
Body MaterialSteel
Height0.81"
Includes SealsSeals Included
Inlet Connection GenderMale
Length1 3/4"
Max. Flow Rate13 GPM
Max. Pressure3000 psi
Outlet Connection GenderMale
Port ConnectionsInlet, Outlet
Reverse Free FlowNo
Seal MaterialElastomeric
Valve ControlDirectional Control
Valve TypeHydraulic Check Valve
Width0.81"
Maximum Flow Rate13 GPM
Maximum Pressure3000 psi
MountingScrew In
Outlet Connection Size11/16"
Outlet Connection TypeSAE O Ring Face Seal
Overall Height0.81"
Overall Length1.75"
Overall Width0.81"
Wrench Flat Size3/4"

Shipping Info:

Ship weight (kg) 0.1107
Ship height (cm)2.06
Ship length (cm)4.45
Ship width (cm)2.06
Country of OriginUS

Product Variants

ProductModelValve TypeMax. PressureBody MaterialMax. Flow RateReverse Free FlowSeal MaterialInlet SizeOutlet Port TypePrice
PARKER CV-1000-MFMF-5 Check Valve, 100 GPM | CT7CYG CV-1000-MFMF-5Hydraulic Check Valve3000 psiSteel100 GPMNoMetal--€361.69
PARKER DC-1000-FOFO-5 Check Valve, 100 GPM | CT7CYH DC-1000-FOFO-5Hydraulic Check Valve3000 psiSteel100 GPMNoMetal1 5/16"-12-€193.65
PARKER CV-1000-MSMS-5 Check Valve, 100 GPM | CT7CYJ CV-1000-MSMS-5Hydraulic Check Valve3000 psiSteel100 GPMNoElastomeric1 7/16"-12-€360.27
PARKER CV-370-MFMF-5 Check Valve, 13 GPM | CT7CYK CV-370-MFMF-5Hydraulic Check Valve3000 psiSteel13 GPMNoMetal--€212.88
PARKER C800B Check Valve, 15 GPM | CT7CYL C800BHydraulic Check Valve2000 psiBrass15 GPMNoNitrile1/2"NPT€88.19
PARKER C800S Check Valve, 15 GPM | CT7CYM C800SHydraulic Check Valve5000 psiSteel15 GPMNoNitrile1/2"NPT€91.21
PARKER DC-1250-5 Check Valve, 170 GPM | CT7CYN DC-1250-5Hydraulic Check Valve3000 psiSteel170 GPMNo---€321.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER CV-370-MOMS-5 Check Valve, 13 GPM
€140.54 /unit