Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER CAP115C Cartridge Valve Coil 110/120 Vac Conduit | AD7DAL 4DMJ8

PARKER CAP115C Super Coil, 5/8 Inch, 115 VAC

Item: AD7DAL Model: CAP115CCross Ref: 4DMJ8
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€137.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoil
Coil TypePuissant
Current Rating0.26A
Input Voltage115V AC
MaterialGlass Filled Rynite
Power Consumption28 W
Resistance417 ohms
TerminationConduit Connector
Voltage115V AC
Wattage28 W
Accessory TypeSolenoid Coil
Compatible With Grainger Part Number4UA82, 4UA83, 4UA88, 4UA89, 4UA90, 4UA91
Electrical Connection TypeDouble Lead with Conduit Connector
Overall Height1.97"
Overall Length3.12"
Overall Width1.43"

Shipping Info:

Ship weight (kg) 0.3195
Ship height (cm)3.65
Ship length (cm)7.94
Ship width (cm)5
HS code8481909085
Country of OriginUS

Product Details:

    • Fits Valve Number (4UA82, 4UA83, 4UA88, 4UA89, 4UA90, 4UA91)

Product Variants

ProductModelVoltageCoil TypeCurrent RatingInput VoltagePower ConsumptionResistanceWattageTerminationPrice
PARKER CAP024S Cartridge Valve Coil 24 Vdc Double Spade | AD7DAN 4DMK1 CAP024S24V DCPuissant1.17A24V DC28 W20.6 ohms28 WDouble Spade€68.20
PARKER CAP012L Cartridge Valve Coil 12 Vdc Double Leads | AD7DAP 4DMK2 CAP012L12V DCPuissant2.33A12V DC28 W5.14 ohms28 WDouble Leads€69.40
PARKER CAP024L Cartridge Valve Coil 24 Vdc Double Leads | AD7DAQ 4DMK3 CAP024L24V DCPuissant1.17A24V DC28 W20.6 ohms28 WDouble Leads€73.40
PARKER CCS115D | BN2KFC CCS115D115V ACStandard0.17A115V AC16 W680 ohms16 W-€87.83
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER CAP115C Super Coil, 5/8 Inch, 115 VAC
€137.48 /unit