Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER B10-3/4SD Fuel Filter 3/4 Inch Npt 150 Max Psi 5 Gpm | AC2YPN 2P695

PARKER B10-3/4SD Filter vessel, 3/4 Inch NPT

Item: AC2YPN Model: B10-3/4SDCross Ref: 2P695
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€339.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge Filter Vessel
Filter DesignCartridge
Height12 7/8"
Width4.312"
Flow Rate5 GPM
IncludesCartridge
Overall Height12 7/8"
Overall Length10"
Overall Width4 3/8"

Shipping Info:

Ship weight (kg) 2.4075
Ship height (cm)10.95
Ship length (cm)25.4
Ship width (cm)32.7
HS code8421290065
Country of OriginUS

Product Details:

    • Special Features: For Cartridge Vessel

Product Variants

ProductModelHeightFlow RateColorHead MaterialMax. Flow RateMax. PressureMax. Temp.Connection SizePrice
PARKER FE6-1-2 Filter Housing 2 Inch Npt 30gpm Steel | AE9ZGM 6PAT0 FE6-1-233"30 GPMGrayCarbon Steel30 GPM150 psi450°F-€3,808.83
PARKER FE6-1-2F Filter Housing 2 Inch Flange 30gpm Steel | AE9ZGN 6PAT1 FE6-1-2F33"30 GPMGrayCarbon Steel30 GPM150 psi450°F2"€3,772.25
PARKER FE6-3-2 Filter Housing 2 Inch Npt 90gpm Steel | AE9ZGP 6PAT2 FE6-3-253 1/8"90 GPMGrayCarbon Steel90 GPM150 psi450°F2"€3,630.12
PARKER FE6-3-2F Filter Housing 2 Inch Flange 90gpm Steel | AE9ZGQ 6PAT3 FE6-3-2F53 1/8"90 GPMGrayCarbon Steel90 GPM150 psi450°F2"€4,493.60
PARKER 4LFE6-1-2 Filter Housing 2 Inch Npt 30gpm 304l Ss | AE9ZGR 6PAT4 4LFE6-1-233"30 GPMSilverStainless Steel30 GPM150 psi450°F2"€6,742.14
PARKER 4LFE6-1-2F Filter Housing 2 Inch Flange 30gpm 304l Ss | AE9ZGT 6PAT5 4LFE6-1-2F33"30 GPMSilverStainless Steel30 GPM150 psi450°F2"€6,901.95
PARKER 4LFE6-3-2 Filter Housing 2 Inch Npt 90gpm 304l Ss | AE9ZGU 6PAT6 4LFE6-3-253 1/8"90 GPMSilverStainless Steel90 GPM150 psi450°F-€7,483.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER B10-3/4SD Filter vessel, 3/4 Inch NPT
€339.65 /unit