Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER AOPX045INFX Compressed Air Filter, 1 Micron, 2 1/2 Inch Npt, 699 Cfm, 232 PSI | CT7DPA

PARKER AOPX045INFX Compressed Air Filter, 1 Micron, 2 1/2 Inch Npt, 699 Cfm, 232 PSI

Item: CT7DPA Model: AOPX045INFXCross Ref: 788FG8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,448.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompressed Air Filter
Bowl MaterialAluminum
Differential Pressure Indicator IncludedYes
Drain IncludedYes
Drain Part CompatbilityP045AO
Drain TypeAutomatic
Filter Efficiency99.925%
Filter Rating1 µm
Filter TypeCoalescing
For Fluid TypeCompressed Air
For Substance TypeAir, Carbon Dioxide, Nitrogen
Gauge IncludedNo
Includes90-Degree Elbow, Turning Vanes And Conical Flow Diffuser
Includes GaugeNo
Inlet Size2 1/2"
Inlet TypeNPT
Max. Flow Rate699 CFM
Max. Operating Pressure232 psi
Max. Operating Temp.149°F
Min. Operating Pressure22 psig
Min. Operating Temp.35°F
Overall Depth6 3/16"
Overall Height20.938"
Overall Width6 7/16"
SeriesOIL-X Series
Sight Gauge IncludedNo
Weight15.82 lbs.
Filter Bowl MaterialAluminum
Maximum Flow Rate699 CFM
Maximum Operating Pressure232 psi
Maximum Operating Temperature149°F
Minimum Operating Pressure22 psig
Minimum Operating Temperature35°F
StandardsISO 14001, ISO 9001

Shipping Info:

Ship weight (kg) 7.1325
Ship height (cm)16.35
Ship length (cm)15.72
Ship width (cm)53.18
Country of OriginGB

Product Variants

ProductModelFilter TypeMax. Flow RateMax. Operating PressureMax. Operating Temp.Overall WidthOverall HeightDrain TypeFilter RatingPrice
PARKER AAPX035GNFX Compressed Air Filter, 0.01 Micron, 1 1/2 Inch Npt, 339 Cfm, 232 PSI | CT7DNE AAPX035GNFXCoalescing339 CFM232 psi176°F6 7/16"17 5/16"Automatic-€1,257.07
PARKER AAPX025ENFX Compressed Air Filter, 0.01 Micron, 1 Inch Npt, 127 Cfm, 232 PSI | CT7DNF AAPX025ENFXCoalescing127 CFM232 psi149°F4 3/4"10.938"Automatic0.01 µm€815.85
PARKER AAPX030GNFX Compressed Air Filter, 0.01 Micron, 1 Inch Npt, 233 Cfm, 232 PSI | CT7DNG AAPX030GNFXCoalescing233 CFM232 psi176°F4 3/4"14 7/16"Automatic0.01 µm€1,206.28
PARKER AAPX010CNFX Compressed Air Filter, 0.01 Micron, 1/2 Inch Npt, 21 Cfm, 232 PSI | CT7DNH AAPX010CNFXCoalescing21 CFM232 psi149°F3"7 1/16"Automatic0.01 µm€372.49
PARKER AAPX015CNFX Compressed Air Filter, 0.01 Micron, 1/2 Inch Npt, 42 Cfm, 232 PSI | CT7DNJ AAPX015CNFXCoalescing42 CFM232 psi176°F3 1/2"9 3/8"Automatic0.01 µm€530.42
PARKER AAPX010ANFX Compressed Air Filter, 0.01 Micron, 1/4 Inch Npt, 21 Cfm, 232 PSI | CT7DNK AAPX010ANFXCoalescing21 CFM232 psi149°F3"7 1/16"Automatic0.01 µm€393.34
PARKER AAPX045INFX Compressed Air Filter, 0.01 Micron, 2 1/2 Inch Npt, 699 Cfm, 232 PSI | CT7DNL AAPX045INFXCoalescing699 CFM232 psi149°F6 7/16"20.938"Automatic0.01 µm€2,250.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER AOPX045INFX Compressed Air Filter, 1 Micron, 2 1/2 Inch Npt, 699 Cfm, 232 PSI
€2,448.78 /unit