Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER AD0030-35 Membrane Air Dryer, 1/4 Inch NPT, 3 cfm, 150 psi Max Op Pressure, 120 Deg F Max Op Temp | CT7HNZ

PARKER AD0030-35 Membrane Air Dryer, 1/4 Inch NPT, 3 cfm, 150 psi Max Op Pressure, 120 Deg F Max Op Temp

Item: CT7HNZ Model: AD0030-35Cross Ref: 4HEP4
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2,119.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Dryer
Air Inlet GenderFemale
Air Inlet Size1/4"
Air Inlet TypeNPT
Air Outlet GenderFemale
Air Outlet Size1/4"
Air Outlet TypeNPT
Bracket KitIncluded
Bracket Kit IncludedYes
Depth22 1/8"
Dew Point35°F
Drain IncludedYes
Drain TypeAutomatic
FeaturesQuiet Operation
Filter Element Compatibility8002N-1A1-BX
Filter Element Life1 yr.
Filter Rating0.01 µm
Filter TypeCoalescing
Filtered SubstanceOil, Water
Flow Rate3 CFM
Height9.406"
IncludesAuto Drain
Iso ClassClass 4, Class 5, Class 6
Max. Ambient Temp.120°F
Max. Flow Rate @ 100 Psi3 SCFM
Max. Operating Temp.120°F
Max. Working Pressure150 psi
Mfr. SeriesAD
Number Of Air Inlets1
Number Of Air Outlets1
Number Of Stages3
Pressure Drop3 psid
TypeMembrane
Width3"
Maximum Ambient Temperature120°F
Maximum Flow @ 100 Psi3 SCFM
Maximum Flow Rate3 CFM
Maximum Operating Pressure150 psi
Maximum Operating Temperature120°F
Minimum Flow Rate3 CFM
Overall Depth22 1/8"
Overall Height9 13/32"
Overall Width3"
SeriesAD Series

Shipping Info:

Ship weight (kg) 3.9825
Ship height (cm)7.62
Ship length (cm)56.2
Ship width (cm)23.89
Country of OriginUS

Product Variants

ProductModelAir Inlet SizeFlow RateHeightDepthPressure DropAir Outlet SizeFilter Element CompatibilityMax. Flow Rate @ 100 PsiPrice
PARKER AD0200-35 Membrane Air Dryer, 1/2 Inch NPT, 20 cfm, 150 psi Max Op Pressure, 120 Deg F Max Op Temp | CT7HNW AD0200-351/2"20 CFM12.406"28 1/2"5 psid1/2"8104N-1A1-BX20 SCFM€3,518.10
PARKER AD0400-35 Membrane Air Dryer, 1/2 Inch NPT, 40 cfm, 150 psi Max Op Pressure, 120 Deg F Max Op Temp | CT7HNX AD0400-351/2"40 CFM12.406"44 1/2"5 psid1/2"8104N-1A1-BX40 SCFM€4,909.77
PARKER AD0010-35 Membrane Air Dryer, 1/4 Inch NPT, 1 cfm, 150 psi Max Op Pressure, 120 Deg F Max Op Temp | CT7HNY AD0010-351/4"1 CFM5.406"18.812"3 psid1/4"8A02N-OBD-BX0.8 SCFM€1,343.25
PARKER AD0080-35 Membrane Air Dryer, 1/4 Inch NPT, 8 cfm, 150 psi Max Op Pressure, 120 Deg F Max Op Temp | CT7HPA AD0080-351/4"8 CFM9.406"27 1/2"3 psid1/4"8002N-1A1-BX8 SCFM€2,494.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER AD0030-35 Membrane Air Dryer, 1/4 Inch NPT, 3 cfm, 150 psi Max Op Pressure, 120 Deg F Max Op Temp
€2,119.06 /unit