Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 9922-05-DQ Compressed Air Filter, Polyvinylidene Fluoride, 1/4 Inch Tube, 0.01 Micron, 93% Efficiency | CT7DPY

PARKER 9922-05-DQ Compressed Air Filter, Polyvinylidene Fluoride, 1/4 Inch Tube, 0.01 Micron, 93% Efficiency

Item: CT7DPY Model: 9922-05-DQCross Ref: 4HEV1
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€626.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompressed Air Filter
Air Inlet Size1/4"
Air Inlet TypeTube
Air Outlet Size1/4"
Air Outlet TypeTube
Body MaterialKynar , Polyvinylidene Fluoride
Bowl MaterialPolyvinylidene Fluoride
Bowl Size0.003 oz.
DisposableYes
Element MaterialMicrofiber
Filter Bowl Capacity0.01L
Filter Efficiency93%
Filter MediaMicrofiber
Filter Rating0.01 µm
For Fluid TypeGas, Liquid
For Substance TypeLiquid , Liquid, Gas
Height3 7/25"
Length3 3/16"
Max. Flow @ 100 Psi12 SCFM
Max. Flow Rate10.1 CFM , 8.3 CFM
Max. Flow Rate @ 100 Psi12 SCFM
Max. Incoming Pressure125 psi
Max. Operating Pressure125 psi
Max. Operating Temp.275°F
Max. Pressure125 psi
Min. Flow Rate0.2 CFM
Min. Operating Pressure2 psi
Min. Operating Temp.-40°F
Minimum Flow Rate0.2 CFM
Number Of Air Inlets1
Number Of Air Outlets1
Outside Dia.1"
Overall Length3.188"
Pressure Drop1 psi
Size - Air TreatmentSubcompact
Weight0.7 oz.
Width1"
Filter Bowl MaterialPolyvinylidene Fluoride
Filter Element MaterialMicrofiber
Maximum Flow @ 100 Psi12 SCFM
Maximum Flow Rate8.3 CFM
Maximum Operating Pressure125 psi
Maximum Operating Temperature275°F
Minimum Operating Pressure2 psi
Minimum Operating Temperature-40°F
Outside Diameter1"

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)2.54
Ship length (cm)8.1
Ship width (cm)8.33
Country of OriginUS

Product Variants

ProductModelMax. Flow RateMax. Operating Temp.Bowl MaterialBody MaterialFor Substance TypeFilter EfficiencyMax. Flow Rate @ 100 PsiMin. Flow RatePrice
PARKER 8833-11-DX Compressed Air Filter, Nylon, 1/4 Inch Tube, 0.01 Micron, 93% Efficiency, 12 Cfm | CT7DPM 8833-11-DX12 CFM230°FNylonNylonLiquid, Gas93%12 SCFM0.4 CFM€620.71
PARKER 9933-11-DQ Compressed Air Filter, Nylon, 1/4 Inch Tube, 0.01 Micron, 93% Efficiency, 12 Cfm | CT7DPN 9933-11-DQ12 CFM230°FNylonNylonLiquid, Gas93%12 SCFM0.4 CFM€554.63
PARKER 4433-05-DQ Compressed Air Filter, Nylon, 1/4 Inch Tube, 0.01 Micron, 93% Efficiency, 8.3 Cfm | CT7DPP 4433-05-DQ8.3 CFM230°FNylonNylonLiquid, Gas93%14.1 SCFM0.2 CFM€438.05
PARKER 9933-05-DQ Compressed Air Filter, Nylon, 1/4 Inch Tube, 0.01 Micron, 93% Efficiency, 8.3 Cfm | CT7DPQ 9933-05-DQ8.3 CFM230°FNylonNylonLiquid, Gas93%12 SCFM0.2 CFM€349.18
PARKER 4433-05-BQ Compressed Air Filter, Nylon, 1/4 Inch Tube, 0.01 Micron, 99.99% Efficiency, 5.4 Cfm | CT7DPR 4433-05-BQ5.4 CFM230°FNylonNylonLiquid, Gas99.99%9 SCFM0.1 CFM€444.70
PARKER 8833-11-BX Compressed Air Filter, Nylon, 1/4 Inch Tube, 0.01 Micron, 99.99% Efficiency, 6 Cfm | CT7DPT 8833-11-BX6 CFM230°FNylonNylonLiquid, Gas99.99%6 SCFM0.2 CFM€610.16
PARKER 9933-11-BQ Compressed Air Filter, Nylon, 1/4 Inch Tube, 0.01 Micron, 99.99% Efficiency, 6 Cfm | CT7DPU 9933-11-BQ6 CFM230°FNylonNylonLiquid, Gas99.99%6 SCFM0.2 CFM€544.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 9922-05-DQ Compressed Air Filter, Polyvinylidene Fluoride, 1/4 Inch Tube, 0.01 Micron, 93% Efficiency
€626.75 /unit