Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 940803 Filter Element 40 Micron 10 GPM 200 PSI | AB4FWG 1XPX7

PARKER 940803 Filter Element 40 Micron 10 GPM 200 PSI

Item: AB4FWG Model: 940803Cross Ref: 1XPX7
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€955.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter Element
Fatigue Rating150
Filter MediaWoven Wire
FiltersContaminants
Housing TypeDouble
Max. Flow10 GPM
Microns40 µm
Operating Pressure200 psi
Primary Filter RemovesContamiNaNts
Seal MaterialNitrile
Filter Rating40
For Use With1XPW9, 798KL5, 798LK4
Maximum Fatigue Pressure Rating150 psi
Maximum Flow Rate10 GPM
Maximum Pressure200 psi
Parker Interchange940803

Shipping Info:

Ship weight (kg) 1.998
Ship height (cm)60.96
Ship length (cm)11.94
Ship width (cm)12.19
HS code8421290065
Country of OriginUS

Product Details:

    • Fatigue Rating (PSI) (150)

Product Variants

ProductModelFilter MediaOperating PressureSeal MaterialMax. FlowHousing TypePrice
PARKER 927723Q Filter Element 2 Micron 50 Gpm 3000 Psi | AB4FVT 1XPK8 927723QMicroglass III3000 psiFluorocarbon50 GPM-€250.71
PARKER 940802 Filter Element 40 Micron 10 GPM 200 PSI | AB4FWE 1XPX5 940802Synthetic200 psiNitrile10 GPMDouble€189.45
PARKER 926567 Filter Element 10 Micron 50 GPM 150 PSI | AC2WKQ 2NMT7 926567Cellulose150 psiNitrile50 GPM-€38.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 940803 Filter Element 40 Micron 10 GPM 200 PSI
€955.68 /unit