Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 937397Q Filter Element 2 Micron 10 GPM 200 PSI | AB4FWB 1XPX2

PARKER 937397Q Replacement Element, Low Pressure, 02Q Microglass

Item: AB4FWB Model: 937397QCross Ref: 1XPX2
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€483.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter Element
Fatigue Rating150
Filter MediaMicroglass
FiltersContaminants
Housing TypeDouble
Max. Flow10 GPM
Microns2 µm
Operating Pressure200 psi
Primary Filter RemovesContamiNaNts
Seal MaterialNitrile

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)12.19
Ship length (cm)60.96
Ship width (cm)12.45
HS code8421290065
Country of OriginUS

Product Details:

    • Replacement hydraulic filter element for Parker Moduflow Plus Series designed to keep filtring effective and flow rates maintained by time-to-time changing of the filter element
    • Features single-piece construction, thus eliminating any unwanted loose parts and making maintenance easy
    • Equipped with 2-micron rated fibreglass filter media (having 60% more surface area than aftermarket filters) providing superior contaminant holding capacity
    • Nitrile sealing material provides leak-tight sealing capable of handling pressure up to 200 psi
    • Double length mounting style

Product Variants

ProductModelFilter MediaOperating PressureSeal MaterialHousing TypeMax. FlowPrice
PARKER 937399Q Filter Element, 10 microns, 10 gpm, 200 psi, Nitrile Seal | 3AER4 / 12228 937399QMicroglass200 psiNitrileDouble10 GPM€368.95
Parker 937398Q Hydraulic Filter Element | ParFit Replacement, 5 Micron, 200 Psi | AB4FWC | 1XPX3 937398QMicroglass200 psiNitrileDouble10 GPM€360.25
PARKER 937400Q Filter Element 20 Micron 10 GPM 200 PSI | AB4FWD 1XPX4 937400QMicroglass200 psiNitrileDouble10 GPM€336.19
PARKER 940734 Filter Element 10 GPM 200 PSI | AB4FWF 1XPX6 940734Water Removal200 psiNitrileDouble10 GPM€271.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 937397Q Replacement Element, Low Pressure, 02Q Microglass
€483.25 /unit