Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

Parker 934331T | Reservoir / Tank Dessicant Breather, 3 Micron, 1 In. Npt, 7 In. L | AC2WKL | 2NMT1

PARKER 934331T Reservoir Breather, 1 Inch Npt, 7 Inch Length

Item: AC2WKL Model: 934331TCross Ref: 2NMT1
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€160.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReservoir Breather
Body Length7"
Cap MaterialPolycarbonate
Efficiency98.7% @ 3 µ
Filter MediaSilica Gel
Filter Rating3 µm
For Use WithAll Hydraulic Reservoirs
Height7"
Max. Pressure5 psi
Npt Inlet1"
Operating Temp.-20°F to +250°F
Operating Temp. Range-20°F to +250°F
Outside Dia.4"
TypeHydraulic
Inlet Size1" NPT
Max. Operating Temp.250°F
Micron Rating3
Mounting Style - BreathersScrew In
Overall Length7"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)10.16
Ship length (cm)17.78
Ship width (cm)10.16
HS code8421398090
Country of OriginUS

Product Details:

    • TriCeptor Series desiccant breather used to prevent the ingress of contamination and control the water vapour levels in hydraulic reservoirs; ideal for applications with excavators, drilling equipment, mobile cranes and hydraulic presses
    • Contains zeolite absorbent that captures water vapours and provides a multi-layer filtration ( diffusion filters, activated carbon, 3-micron PTFE filter, 100-micron stainless steel filter) for ensuring maximum cleansing
    • Features UV resistant glass construction to prevent decolourisation and a diffusion cap that enables long-term storage and replaces the additional need for valves to control airflow
    • 98.7 % efficiency with a 3-micron filtration capacity
    • For connecting the desiccant breather to reservoir systems, Parker 937546 Field Adaptor(NPT) is used

Product Variants

ProductModelHeightBody LengthOperating Temp. RangeEfficiencyFilter MediaOperating Temp.Outside Dia.TypePrice
PARKER 934330T Hydraulic Tank Desiccant Breather, 5 psi Max. Pressure | AC2WKK 2NMR9 934330T5"5"-20°F to +250°F98.7% @ 3 µSilica Gel-20°F to +250°F4"Hydraulic€122.46
PARKER 934332T Reservoir Breather, 1 Inch Npt, 9 Inch Length | 2ZVF2 / 56757 934332T9"9"-20°F to +250°F98.7% @ 3 µSilica Gel-20°F to +250°F4"Hydraulic€162.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 934331T Reservoir Breather, 1 Inch Npt, 7 Inch Length
€160.88 /unit