Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 8PNMLOS Hydraulic Hose Plug, Steel, 1/2 Inch Fitting Size | CT7GVW

PARKER 8PNMLOS Hydraulic Hose Plug, Steel, 1/2 Inch Fitting Size

Item: CT7GVW Model: 8PNMLOSCross Ref: 56LV65
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Finish, CoatingZinc Plated
For Hose I.d.1"
GradeGrade 1008
MaterialSteel
Max. Working Pressure @ 70 Deg. F9200 psi
Seal MaterialNitrile
Thread Size13/16"-16
Finish/coatingZinc Plated
For Hose Dash Size-8
Material GradeGrade 1008
Max. Working Pressure @ 70 F9200 psi

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMax. Working Pressure @ 70 Deg. FMaterialFor Hose I.d.For Hose Dash SizeReusableGradeFinish, CoatingSeal MaterialPrice
PARKER 1 1/2 HP-SS Hydraulic Hose Plug, Stainless Steel, 1 1/2 Inch Fitting Size | CT7GUV 1 1/2 HP-SS3600 psiStainless Steel--Yes---€332.74
PARKER 20 PNLO-SS Hydraulic Hose Plug, Stainless Steel, 1 1/4 Inch Fitting Size | CT7GUW 20 PNLO-SS6000 psiStainless Steel--Yes---€223.74
PARKER 1 1/4 HP-SS Hydraulic Hose Plug, Stainless Steel, 1 1/4 Inch Fitting Size | CT7GUX 1 1/4 HP-SS3600 psiStainless Steel--Yes---€278.72
PARKER 1 1/4 HHP-SS Hydraulic Hose Plug, Stainless Steel, 1 1/4 Inch Fitting Size | CT7GUY 1 1/4 HHP-SS5000 psiStainless Steel--Yes---€58.48
PARKER 1 HHP-SS Hydraulic Hose Plug, Stainless Steel, 1 Inch Fitting Size | CT7GUZ 1 HHP-SS5400 psiStainless Steel--Yes---€73.37
PARKER 16 PNLO-SS Hydraulic Hose Plug, Stainless Steel, 1 Inch Fitting Size | CT7GVA 16 PNLO-SS6000 psiStainless Steel--Yes---€151.32
PARKER 1 HP-SS Hydraulic Hose Plug, Stainless Steel, 1 Inch Fitting Size | CT7GVB 1 HP-SS5400 psiStainless Steel--Yes---€71.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 8PNMLOS Hydraulic Hose Plug, Steel, 1/2 Inch Fitting Size
€9.90 /unit