Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 8F-V12LK-SS-GR Needle Valve Straight 316 Stainless Steel 1/2 Inch Fnpt | AC2JCR 2KLD1 / 8F-V12LK-SS

PARKER 8F-V12LK-SS-GR 8F-V12LK-SS Needle Valve Straight 316 Stainless Steel 1/2 Inch Fnpt

Item: AC2JCR Model: 8F-V12LK-SS-GRCross Ref: 2KLD1 / 8F-V12LK-SS
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€653.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNeedle Valve
Body MaterialStainless Steel
ConnectionFNPT
Fitting StyleStraight
Flow Rate1.29 GPM
GradeGrade 316
Handle MaterialNylon
Length2 49/64"
Max. Flow Rate1.29 GPM
Max. Height4.266"
Max. Pressure5000 psi
Pipe Size1/2"
Seal MaterialPTFE
Stem MaterialPCTFE
Stem TypePCTFE
Temp. Rating-65°F to +350°F
Bonnet StyleIntegral
Connection Size - Side 11/2"
Connection Size - Side 21/2"
Connection TypeFNPT x FNPT
For MediaChemicals, Inert Gas, Oil
Handle Length2 3/4"
Max. Pressure (cwp)5000 psi
Maximum Height4 1/4"
Media Temp. Range65°F to 450°F
Overall Length2.76"
StandardsISA S75.02
Valve Body StyleInline
Valve SeriesV

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)11.94
Ship length (cm)7.02
Ship width (cm)10.83
HS code8481803060
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureFlow RateBody MaterialStem TypeHandle MaterialMax. HeightTemp. RatingFitting StylePrice
PARKER LNV102F-6 Needle Valve Straight Low Lead Brass 3/8 | AA8PME 19H216 LNV102F-6--Low Lead BrassBrassBrass1.547"-45°F to +250°FStraight€62.81
PARKER 2A-V4LR-B Needle Valve Straight Brass 1/8 Inch | AB3AVE 1RBA4 2A-V4LR-B-0.12 GPMBrassBluntNylon0.984"-65°F to +400°FStraight€247.86
PARKER 2A-V4LN-B Needle Valve Straight Brass 1/8 Inch | AB3AVF 1RBA5 2A-V4LN-B-0.12 GPMBrassRegulatingNylon0.984"-65°F to +400°FStraight€252.48
PARKER 4F-V6LR-SS-GR Needle Valve Straight 316 Stainless Steel 1/4 Inch | AC2JCH 2KLC2 / 4F-V6LR-SS 4F-V6LR-SS-GR-0.73 GPMStainless SteelBluntNylon3.547"-65°F to +450°FStraight€334.74
PARKER 4F-V6LN-SS-GR Needle Valve Straight 316 Stainless Steel 1/4 Inch | AC2JCJ 2KLC3 / 4F-V6LN-SS 4F-V6LN-SS-GR-0.55 GPMStainless SteelNeedleNylon3.547"-65°F to +450°FStraight€268.18
PARKER 4F-V6LK-SS-GR Needle Valve Straight 316 Stainless Steel 1/4 Inch Fnpt | AC2JCK 2KLC4 / 4F-V6LK-SS 4F-V6LK-SS-GR-0.8 GPMStainless SteelPCTFENylon3.547"-65°F to +350°FStraight€368.93
PARKER 4F-V6LR-B-GR Needle Valve Straight Brass 1/4 Inch Fnpt | AC2JCL 2KLC5 / 4F-V6LR-B 4F-V6LR-B-GR-0.73 GPMBrassBluntNylon3.547"-65°F to +450°FStraight€209.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 8F-V12LK-SS-GR 8F-V12LK-SS Needle Valve Straight 316 Stainless Steel 1/2 Inch Fnpt
€653.27 /unit