PARKER 82C-061L Hydraulic Hose Crimp Machine Portable | AB6DXU 21A867

PARKER 82C-061L Hose Crimper, 10000 psi

Item: AB6DXU Model: 82C-061LCross Ref: 21A867
In Stock

Get it by Monday, Jun 16

€6,241.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Crimper
Capacity1 1/4"
Depth12"
Height30"
Max. Crimping Force30 ton.
Max. Pressure10000 psi
Pressure Rating10000 psi
StylePortable
TypePortable
Width15"
Crimping Force30 ton.
Hydraulic Hose Type CompatibilityUp to 1-1/4" ID 2 Wire Braid, Up to 5/8" ID 4 Wire Spiral
IncludesBlack Die Ring, Crimp Head, Hose Assembly, Silver Die Ring, Stand Assembly
Maximum Hose Crimping Size1 1/4"
Maximum Operating Pressure10000 psi
Mounting TypePortable
Number Of Dies Included2
Power SourceHydraulic Powered
Product TypeHydraulic Hose Crimping Machine
Pump TypeExternal, No Pump Included
Tool Height30"
Tool Length12"
Tool Width15"

Shipping Info:

Ship weight (kg) 36
Ship height (cm)38.1
Ship length (cm)30.48
Ship width (cm)76.2
HS code8463900080
Country of OriginUS

Product Details:

Parker 82C-061L hose crimper is ideal for repairing or creating new hydraulic hose lines onsite. This portable hose crimper enables users to create factory-quality hose assemblies and is used in the automotive, construction, mining and marine industries.

Features:

  • Parker 82C-061L hose crimper has an efficient bottom-loading design that provides ease in managing long hose assemblies.
  • It features linked dies that prevent segments from being misplaced or mismatched.
  • This Parker hose crimper is equipped with the brand's exclusive Parkalign system for exact fitting in the die for a perfect crimp.
  • It comes with an information-rich decal that provides the list of proper hose and fitting combinations, tools required and the crimp specifications for different hose and fitting combinations.
  • This hose crimper has colour-coded dies for easy identification and reduced set-up time.

Compatible Accessories:

  • Parker 1/4 Inch, 3/8 inch, 1/2 Inch,5/8 Inch and 3/4 Inch Crimping Tool Dies: They are an essential and compatible accessory designed to work seamlessly with the hose crimper. These specialised dies are specifically crafted for crimping hoses with precision and reliability, ensuring a secure and leak-free connection.

Frequently Asked Questions:

Q. What is the pressure rating of this hose crimper?

A. Parker 82C-061L hose crimper has a power rating of 10000 psi.

Q. What is the maximum force this hose crimper can exert?

A. Parker 82C-061L hose crimper has a maximum crimping force of 30 tonnes.

Q. What is the maximum size of hose this hose crimper can work on?

A. This hose crimper has a maximum capacity of crimping 1-1/4 inch diameter hoses.

Q. What is differential pressure?

A. Differential pressure is defined as the difference in pressure between two given points. It can be measured by using differential pressure sensors to detect the increase / decrease of pressure inside a system.

Q. How does the crimping process work with this Parker hose crimper?

A. The crimping process involves placing the hose and fitting it into brand's crimping tool dies, then activating the hydraulic system to compress the dies, creating a secure crimped connection. This process ensures a leak-free and reliable joint.

Q. Are there any safety precautions or guidelines to follow when using this tool?

A. Yes, safety is concern when working with hydraulic equipment. Users should wear appropriate personal protective equipment and adhere to recommended practices outlined in the user manual to prevent accidents and injuries.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 82C-061L Hose Crimper, 10000 psi
€6,241.96 /unit