Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

Parker 8 PH SS | Hex Head Pipe Plug, 1/2 NPT Male | AA9HVR | 1DGT2

PARKER 8 PH-SS Hex Head Plug, 1/2 Inch Pipe Size, 7/8 Inch Hex Size

Item: AA9HVR Model: 8 PH-SSCross Ref: 1DGT2
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€32.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Plug
ApplicationLubricating Systems, General Industrial, Air Systems, Chemicals, Waste Systems
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapePlug
Body MaterialStainless Steel
Connection TypeMNPT
Finish/coatingBright
Fitting MaterialStainless Steel
Fitting Side A GenderMale
Fitting Side B GenderMale, Female
Fitting Side B TypeNPT, BSPT
Fittings Sub-categoryPlugs
GenderMale
GradeGrade 316
Hex Size7/8"
Includes Pre-applied Thread SealantNo
Includes SealNo
MagneticNo
Max. Pressure7000 psi
Pipe Size1/2"
Plug ConstructionCored
Pressure Rating6600 psi
Specific Pipe Fitting ShapeHex Head Plug
Temp. Range-425°F to +1200°F
Basic Fitting ShapePlug
Fitting Connection TypeMNPT
Material Grade316L
Maximum Operating Pressure6600 psi
Nominal Pipe Size1/2"
Overall Length15/16"
Pipe Fitting MaterialStainless Steel
Plug Drive Style7/8" Hex
Specific Fitting ShapeHex Head Plug
StandardsANSI B1.20.1, ANSI B31.1, ANSI B31.3
Thread Size1/2"-14

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.22
Ship length (cm)2.38
Ship width (cm)2.22
HS code7307929000
Country of OriginUS

Product Details:

    • Pipe fitting suitable for closure of high-pressure hydraulic, liquid and natural gas systems in chemical, research and hydraulic equipment
    • 316 stainless steel construction for withstanding pressures up to 7000 psi and temperatures up to 1200 degrees F
    • Adheres to ANSI B31.3, ANSI B31.1 and ANSI B1.201 standards

Product Variants

ProductModelPipe SizeConnection TypeFitting MaterialClassTemp. RangeMax. Steam PressureOutside Dia.Price
PARKER 12 PH-SS Hex Head Plug 316 Stainless Steel 3/4 In | AA6PVR 14M061 12 PH-SS3/4"MNPTStainless Steel--425°F to +1200°F--€49.59
PARKER 2 PH-SS Hex Head Plug Pipe 1/8 Inch Hex 7/16 | AA9HVN 1DGR8 2 PH-SS1/8"MNPTStainless Steel--425°F to +1200°F--€11.82
PARKER 4 PH-SS Hex Head Plug Pipe 1/4 Inch Hex 9/16 | 4E673 4 PH-SS1/4"MNPTStainless Steel--425°F to +1200°F--€14.49
PARKER 6 PH-SS Hex Head Plug Pipe 3/8 Inch Hex 11/16 | AA9HVQ 1DGT1 6 PH-SS3/8"MNPTStainless Steel--425°F to +1200°F--€17.82
PARKER 1 PH-SS Hex Head Plug 1/16 Inch 10 500 Psi | AF7GWQ 20YZ95 1 PH-SS0.062"MNPTStainless SteelPipe Fitting-425°F to +1200°F10500 psi0.062"€13.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 8 PH-SS Hex Head Plug, 1/2 Inch Pipe Size, 7/8 Inch Hex Size
€32.25 /unit