Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 8-6 RB-B Reducing Bushing Brass 1/2 Inch x 3/8 Inch | AA9HRG 1DGF3

PARKER 8-6 RB-B Reducing Bushing Brass 1/2 Inch x 3/8 Inch

Item: AA9HRG Model: 8-6 RB-BCross Ref: 1DGF3
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€27.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Bushing
ApplicationAir, Natural Gas, Oil
Basic Fitting ShapeBushing
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeBushing
Body MaterialBrass
ClassPipe Fittings
ColorBrown
Connection TypeMNPT x FNPT
Fitting Side A GenderMale
Fitting Side B GenderFemale
GenderMale
Hex Size7/8"
Includes Pre-applied Thread SealantNo
Includes SealNo
Length1.11"
Low Lead Compliance LevelNot Compliant
Max. Pressure2800 psi
Max. Working Pressure2800 psig
Pipe Fitting MaterialBrass
Pipe Size1/2" x 3/8"
ShapeReducing Bushing
Fitting Side A Nominal Pipe Size1/2"
Fitting Side A TypeNPT
Fitting Side B Nominal Pipe Size3/8"
Fitting Side B TypeNPT
Material GradeC36000
Maximum Operating Pressure2800 psi
Overall Length1 1/16"
Specific Fitting ShapeReducing Bushing
StandardsANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM B16

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.22
Ship length (cm)2.7
Ship width (cm)2.22
HS code7415390000
Country of OriginUS

Product Variants

ProductModelPipe SizeHex SizeMax. Working PressureConnection TypeClassApplicationColorBasic Fitting ShapePrice
PARKER 4-2 RB-B Reducing Bushing Brass 1/4 Inch x 1/8 Inch | AA9HRB 1DGE7 4-2 RB-B1/4" x 1/8"5/8"3600 psigMNPT x FNPTPipe FittingsAir, Natural Gas, OilBrownBushing€16.98
PARKER 6-4 RB-B Reducing Bushing Brass 3/8 Inch x 1/4 Inch | AA9HRD 1DGE9 6-4 RB-B3/8" x 1/4"3/4"3000 psigMNPT x FNPTPipe FittingsAir, Natural Gas, OilBrownBushing€17.56
PARKER 8-4 RB-B Reducing Bushing Brass 1/2 Inch x 1/4 Inch | AA9HRF 1DGF2 8-4 RB-B1/2" x 1/4"7/8"3900 psigMNPT x FNPTPipe FittingsAir, Natural Gas, OilBrownBushing€23.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 8-6 RB-B Reducing Bushing Brass 1/2 Inch x 3/8 Inch
€27.36 /unit