Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 8-10 F5OG5-SS Reducing Adapter, 1/2 Inch X 5/8 Inch Fitting Pipe Size | CT7JVB

PARKER 8-10 F5OG5-SS Reducing Adapter, 1/2 Inch X 5/8 Inch Pipe

Item: CT7JVB Model: 8-10 F5OG5-SSCross Ref: 60VA54
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€147.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Adapter
ApplicationHydraulic Fluid
Basic Fitting ShapeAdapter
ColorSilver
Fitting MaterialStainless Steel
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1/2"
Fitting Side A Outside Diameter3/4"
Fitting Side A TypeSAE
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size5/8"
Fitting Side B TypeSAE
Hex Size1 1/8"
Includes Pre-applied Thread SealantNo
Includes SealYes
Max. Operating Pressure4500 psi
Overall Length1.562"
Pipe Fitting MaterialStainless Steel
Seal MaterialNitrile
Specific Fitting ShapeReducing Adapter
Material GradeGrade 316
Maximum Operating Pressure4500 psi
StandardsANSI B1.1, FED-STD-H28/2, SAE J1926, SAE J514

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)2.86
Ship length (cm)3.97
Ship width (cm)2.86
Country of OriginUS

Product Variants

ProductModelApplicationMax. Operating PressureFitting MaterialIncludes SealFitting Side A Nominal Pipe SizeFitting Side A TypeFitting Side B Nominal Pipe SizeFitting Side B TypePrice
PARKER 24-20 F5OG5-SS Reducing Adapter, 1 1/2 Inch X 1 1/4 Inch Fitting Pipe Size | CT7JTT 24-20 F5OG5-SSHydraulic Fluid3000 psiStainless SteelYes1 1/2"SAE1 1/4"SAE€528.18
PARKER 1 1/2 X 1 1/4 PTR-SS Reducing Adapter, 1 1/2 Inch X 1 1/4 Inch Fitting Pipe Size, 1 9/16 Inch Overall Length | CT7JTU 1 1/2 X 1 1/4 PTR-SSHydraulic Fluid3000 psiStainless SteelNo1 1/2"NPTF1 1/4"NPTF€387.73
PARKER 1 1/2 X 1 PTR-SS Reducing Adapter, 1 1/2 Inch X 1 Inch Fitting Pipe Size | CT7JTV 1 1/2 X 1 PTR-SSHydraulic Fluid3600 psiStainless SteelNo1 1/2"NPTF1"NPTF€373.14
PARKER 24-16 F5OG5-SS Reducing Adapter, 1 1/2 Inch X 1 Inch Fitting Pipe Size | CT7JTW 24-16 F5OG5-SSHydraulic Fluid3000 psiStainless SteelYes1 1/2"SAE1"SAE€516.59
PARKER 1 1/2 X 1/2 PTR-SS Reducing Adapter, 1 1/2 Inch X 1/2 Inch Fitting Pipe Size | CT7JTX 1 1/2 X 1/2 PTR-SSHydraulic Fluid3600 psiStainless SteelNo1 1/2"NPTF1/2"NPTF€468.78
PARKER 1 1/2 X 1/4 PTR-SS Reducing Adapter, 1 1/2 Inch X 1/4 Inch Fitting Pipe Size | CT7JTY 1 1/2 X 1/4 PTR-SSHydraulic Fluid3600 psiStainless SteelNo1 1/2"NPTF1/4"NPTF€337.80
PARKER 1 1/2 X 3/4 PTR-SS Reducing Adapter, 1 1/2 Inch X 3/4 Inch Fitting Pipe Size | CT7JTZ 1 1/2 X 3/4 PTR-SSHydraulic Fluid3600 psiStainless SteelNo1 1/2"NPTF3/4"NPTF€359.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 8-10 F5OG5-SS Reducing Adapter, 1/2 Inch X 5/8 Inch Pipe
€147.03 /unit