Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 6BLP6-S Plug Carbon Steel Compression 3/8in | AB4CKN 1WVZ6

PARKER 6BLP6-S Plug Carbon Steel Compression 3/8in

Item: AB4CKN Model: 6BLP6-SCross Ref: 1WVZ6
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€17.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
ApplicationGases, Oils
Basic MaterialMetal
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapePlug
Body MaterialCarbon Steel
Connection TypeCompression
FinishZinc Plated
Fits BrandA-Lok
Hex Size0.688"
MaterialCarbon Steel , Steel
Max. Operating Pressure6200 psi
Max. Pressure7600 psi
Specific Pipe Fitting ShapePlug
System Of MeasurementImperial
Temp. Range-20°F to +800°F
Tube Size3/8"
Compatible Fitting BrandsA-LOK
Finish/coatingZinc Plated
Fitting Connection TypeCompression
Fitting MaterialSteel
Fitting Thread Size9/16"-20
Fitting Tube Size Outer Diameter3/8"
Maximum Operating Pressure6200 psi
Maximum Operating Temperature800°F
Minimum Operating Temperature20°F
Resistance PropertiesCorrosion Resistant
SeriesA-LOK Series
Specific Fitting ShapePlug
StandardsNACE, NORSOK

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.75
Ship length (cm)1.78
Ship width (cm)1.78
HS code7307199040
Country of OriginUS

Product Variants

ProductModelTube SizeBody MaterialHex SizeMax. Operating PressureMax. PressureTemp. RangeMaterialConnection TypePrice
PARKER 4BLP4-S Plug Carbon Steel Compression 1/4in | AB4CKM 1WVZ5 4BLP4-S1/4"Carbon Steel0.562"9700 psi8000 psi-20°F to +800°FSteelCompression€14.30
PARKER 8BLP8-S Plug Carbon Steel Compression 1/2in | AB4CKP 1WVZ7 8BLP8-S1/2"Carbon Steel7/8"6000 psi7000 psi-20°F to +800°FSteelCompression€17.96
PARKER 10BLP10-316 Plug 316 Stainless Steel A-lok 5/8in | AD7AGA 4CXN8 / 10BLP10-316-GR 10BLP10-3165/8"Stainless Steel1"6100 psi--425°F to +1200°FStainless Steel-€47.22
PARKER 4BLP4-B Plug Brass A-lok 1/4in | AD7AJG 4CXX9 / 4BLP4-B-GR 4BLP4-B1/4"Brass9/16"3500 psi--40°F to +400°FBrass-€8.05
PARKER 6BLP6-B Plug Brass Compression 3/8in | AD7AJR 4CXY9 / 6BLP6-B-GR 6BLP6-B3/8"Brass11/16"2300 psi--40°F to +400°FBrassCompression€10.14
PARKER 8BLP8-B Plug Brass Compression 1/2in | AD7JWG 4EUD7 / 8BLP8-B-GR 8BLP8-B1/2"Brass7/8"2200 psi--40°F to +400°FBrassCompression€16.48
PARKER 12BLP12-B Plug Brass Compression 3/4in | AD7JWQ 4EUF5 / 12BLP12-B-GR 12BLP12-B3/4"Brass1 1/8"---40°F to +400°FBrassCompression€13.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 6BLP6-S Plug Carbon Steel Compression 3/8in
€17.82 /unit