Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 6697 25 01 Pipe Clip 1/4 Inch For 25mm Tubing | AD8EPK 4JMJ6

PARKER 6697 25 01 Pipe Hanger, 1 Inch Pipe Diameter

Item: AD8EPK Model: 6697 25 01Cross Ref: 4JMJ6
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€11.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Hanger
ColorBlack
For Pipe Size1"
MaterialPolyamide With Fiberglass
Thread Size1/4"
Clamp MaterialPolyamide With Fiberglass
For Copper Tube Size1"
For Minimum Outside Diameter1"
Load Capacity44 lbs.
Overall Height2 9/16"
Overall Length2 9/16"
StandardsUL94V-2

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)3.05
Ship length (cm)6.35
Ship width (cm)3.81
HS code3926906090
Country of OriginUS

Product Details:

    • For Tubing O.D. (25mm)

Product Variants

ProductModelFor Pipe SizeMaterialColorTypePrice
PARKER 6697 40 01 Pipe Clip 1/4 Inch For 40mm Tubing | AD8ENQ 4JMG4 6697 40 011 1/2"Polyamide With FiberglassBlack-€9.71
PARKER 6697 17 01 Pipe Clip 1/4 Inch For 17mm Tubing | AD8EPW 4JMK8 6697 17 011/2"Polyamide With FiberglassBlack-€7.85
PARKER 6697 00 03 Pipe Fixing Clip Spacer Transair | AF6QVQ 20CM62 / 6697 00 03GR 6697 00 031/2" to 1 1/2"Polyamide With FiberglassBlackTransair€7.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 6697 25 01 Pipe Hanger, 1 Inch Pipe Diameter
€11.60 /unit