Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 6605 25 35 Threaded Adapter 1 Inch Npt For 25mm | AD8ENY 4JMH3

PARKER 6605 25 35 Connector, 1 Inch Pipe Diameter

Item: AD8ENY Model: 6605 25 35Cross Ref: 4JMH3
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€153.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
ColorBlack
Connector TypeMale NPT Connector
Fitting Size1"
For Tubing O.d. 125 mm
Max. Operating Temp.60°C
Max. Pressure232 psi
Min. Operating Temp.-20°C
Pipe Size1"
ShapeMale NPT Connector
TypeThreaded Adapter
ApplicationAir, Inert Gases, Vacuum
Compatible Tube MaterialAluminum
Fitting MaterialPolyamide
Fitting Side A Tube Outer Diameter1"
Fitting Side B Connection TypeMNPT
Fitting Side B Pipe Size1"
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure232 psi
Overall Length2 31/32"
Release Ring MaterialStainless Steel
Release TypeRing
Specific Fitting ShapeStraight Adapter
StandardsASME B31.1, ASME B31.3, ATEX DIRECTIVE 2014/34/EU, CE DIRECTIVE 2014/68/EU, EN 13501-1, EN 13501-2, IATF 16949 VERSION 2016 CERTIFIED, ISO 14001, ISO 8573, ISO 9001 VERSION 2015, LABS FREE COMPLIANCE, OIL FREE CERTIFICATE, QUALICOAT CERTIFICATION, REACH
Vacuum Rating0.03 in. hg

Shipping Info:

Ship weight (kg) 0.252
Ship height (cm)5.08
Ship length (cm)7.62
Ship width (cm)7.62
HS code7412200045
Country of OriginUS

Product Variants

ProductModelMaterialPipe SizeFor Tubing O.d. 1TypeShapeFitting SizeOverall HeightOverall LengthPrice
PARKER 6602 40 00 Tube Fitting 90 Degree Elbow For 40mm | AD8EMZ 4JME7 6602 40 00-1 1/2"40 mm90 Degrees Elbow----€156.55
PARKER 6604 40 00 Tube Fitting Equal Tee For 40mm Tubing | AD8ENA 4JME8 6604 40 00-1 1/2"40 mmEqual TeeEqual Tee---€183.73
PARKER 6606 40 00 Tube Fitting Union Connector For 40mm | AD8ENB 4JME9 6606 40 00-1 1/2"40 mmUnion ConnectorUnion Connector---€120.74
PARKER 6612 40 00 Tube Fitting 45 Degree Elbow For 40mm | AD8ENC 4JMF1 6612 40 00-1 1/2"40 mm45 Degrees Elbow----€118.57
PARKER 6625 40 00 Tube Fitting End Cap For 40mm Tubing | AD8END 4JMF2 6625 40 00-1 1/2"40 mmEnd CapVented End Cap---€107.25
PARKER 6605 40 35 Threaded Adapter 1 Inch Npt For 40mm | AD8ENE 4JMF3 6605 40 35-1 1/2"40 mmThreaded AdapterMale NPT Connector1"--€223.17
PARKER 6605 40 50 Threaded Adapter 1 1/2 Inch Npt For 40mm | AD8ENF 4JMF4 6605 40 50-1 1/2"40 mmThreaded AdapterMale NPT Connector1 1/2"--€178.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 6605 25 35 Connector, 1 Inch Pipe Diameter
€153.29 /unit