Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 6509 62 22WP2 Swivel Elbow, Nylon, Push-to-Connect x NPTF, For 1/2 Inch Tube OD, 1/2 Inch Pipe Size | CT7KLV

PARKER 6509 62 22WP2 Swivel Elbow, Nylon, Push-to-Connect x NPTF, For 1/2 Inch Tube OD, 1/2 Inch Pipe Size

Item: CT7KLV Model: 6509 62 22WP2Cross Ref: 5UMW0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Elbow
ApplicationBeverages, Carbon Dioxide, Food Processing, Potable Water, Vacuum
ColorWhite
Compatible Tube MaterialPolyethylene
Fitting Side A Connection TypePush To Connect
Fitting Side A Tube Outer Diameter1/2"
Fitting Side B Connection TypeNPTF
Fitting Side B Pipe Size1/2"
Length2"
MaterialNylon
Max. Operating Pressure230 psi
Max. Operating Temp.200°F
Min. Operating Temp.35°F
Release TypeButton
Resistance PropertiesChemical Resistant, Mechanical Resistant
Specific Fitting Angle90°
Specific Fitting ShapeSwivel Elbow
System Of MeasurementImperial
Thread Size1/2"
Fitting MaterialNylon
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure230 psi
Overall Length2"
StandardsFDA APPROVED, NSF/ANSI 51, NSF/ANSI 61

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelMax. Operating PressureColorSpecific Fitting ShapeMin. Operating Temp.Fitting Side B Connection TypeFitting Side A Tube Outer DiameterFitting Side B Pipe SizeMaterialPrice
PARKER W169PW-6-8 Male Swivel Elbow, Nickel Plated Brass, Push-to-Connect x MNPTF, 3/8 Inch Size Tube OD | CT7KLG W169PW-6-8300 psiSilverSwivel Elbow Adapter0°FMNPTF3/8"3/8"Brass€30.75
PARKER W169PW-8-4 Male Swivel Elbow, Nickel Plated Brass, Push-to-Connect x NPTF, 1/2 Inch Size Tube OD | CT7KLK W169PW-8-4300 psiSilverSwivel Elbow Adapter0°FNPTF1/2"1/2"Brass€20.60
PARKER 6509 62 18WP2 Swivel Elbow, Nylon, Push-to-Connect x NPTF, For 1/2 Inch Tube OD, 3/8 Inch Size Pipe Size | CT7KLL 6509 62 18WP2230 psiWhiteSwivel Elbow35°FNPTF1/2"3/8"Nylon€44.47
PARKER 6509 56 14WP2 Swivel Elbow, Nylon, Push-to-Connect x NPTF, For 1/4 Inch Tube OD, 1/4 Inch Size Pipe Size | CT7KLM 6509 56 14WP2230 psiWhiteSwivel Elbow35°FNPTF1/4"1/4"Nylon€62.34
PARKER 6509 56 11WP2 Swivel Elbow, Nylon, Push-to-Connect x NPTF, For 1/4 Inch Tube OD, 1/8 Inch Size Pipe Size | CT7KLN 6509 56 11WP2230 psiWhiteSwivel Elbow35°FNPTF1/4"1/8"Nylon€62.34
PARKER 6509 56 18WP2 Swivel Elbow, Nylon, Push-to-Connect x NPTF, For 1/4 Inch Tube OD, 3/8 Inch Size Pipe Size | CT7KLP 6509 56 18WP2230 psiWhiteSwivel Elbow35°FNPTF1/4"3/8"Nylon€57.19
PARKER 6509 60 14Wp2 Swivel Elbow, Nylon, Push-to-Connect x NPTF, For 3/8 Inch Tube OD, 1/4 Inch Size Pipe Size | CT7KLQ 6509 60 14Wp2230 psiWhiteSwivel Elbow35°FNPTF3/8"1/4"Nylon€82.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 6509 62 22WP2 Swivel Elbow, Nylon, Push-to-Connect x NPTF, For 1/2 Inch Tube OD, 1/2 Inch Pipe Size
€56.50 /unit