Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 6505 60 18WP2 Male Connector, Nylon, Push-to-Connect x MNPTF, 3/8 Inch Size Tube OD | CT7HLA

PARKER 6505 60 18WP2 Male Connector, Nylon, Push-to-Connect x MNPTF, 3/8 Inch Size Tube OD

Item: CT7HLA Model: 6505 60 18WP2Cross Ref: 5UMT3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Connector
ApplicationBeverages, Carbon Dioxide, Food Processing, Potable Water, Vacuum
ColorWhite
Compatible Tube MaterialPolyethylene
Fitting MaterialNylon
Fitting Side A Connection TypePush To Connect
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypeMNPTF
Fitting Side B Pipe Size3/8"
Fitting Thread Size3/8"
Length7/8"
Max. Operating Temp.200°F
Max. Pressure230 psi
Min. Operating Temp.35°F
Release TypeButton
Resistance PropertiesChemical Resistant, Mechanical Resistant
Specific Fitting ShapeStraight Adapter
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.22
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelTemp. RangeTube SizeConnection TypeHex SizeColorMax. Operating Temp.Min. Operating Temp.Fitting MaterialPrice
PARKER 68PMT-6-2 Male Connector 3/8 x 1/8 In | AA3GJP 11K655 68PMT-6-2-40°F to +200°F3/8"Tube x MNPT3/4"----€11.75
PARKER 68PMT-6-4 Male Connector 3/8 x 1/4in | AA3GJQ 11K656 68PMT-6-4-40°F to +200°F3/8"Tube x MNPT3/4"----€12.73
PARKER 68PMT-6-6 Male Connector 3/8 x 3/8 In | AA3GJR 11K657 68PMT-6-6-40°F to +200°F3/8"Tube x MNPT3/4"----€12.21
PARKER 68PMT-6-8 Male Connector 3/8 x 1/2 In | AA3GJT 11K658 68PMT-6-8-40°F to +200°F3/8"Tube x MNPT7/8"----€17.15
PARKER 68PMT-8-4 Male Connector 1/2 x 1/4 In | AA3GJU 11K659 68PMT-8-4-40°F to +200°F1/2"Tube x MNPT7/8"----€17.90
PARKER 68PMT-8-6 Male Connector 1/2 x 3/8 In | AA3GJV 11K660 68PMT-8-6-40°F to +200°F1/2"Tube x MNPT7/8"----€18.15
PARKER 68PMT-8-8 Male Connector 1/2 x 1/2 In | AA3GJW 11K661 68PMT-8-8-40°F to +200°F1/2"Tube x MNPT7/8"----€19.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 6505 60 18WP2 Male Connector, Nylon, Push-to-Connect x MNPTF, 3/8 Inch Size Tube OD
€59.35 /unit