Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 6340 08 00WP2 Fractional Plastic Push-to-Connect Fitting, Polymer, 5/16 Inch x 5/16 mm Tube OD, White | CT7JCK

PARKER 6340 08 00WP2 Fractional Plastic Push-to-Connect Fitting, Polymer, 5/16 Inch x 5/16 mm Tube OD, White

Item: CT7JCK Model: 6340 08 00WP2Cross Ref: 791D44
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ApplicationBeverages, Carbon Dioxide, Potable Water
ColorWhite
Compatible Tube MaterialPolyurethane
Fitting Side A Connection TypePush To Connect
Fitting Side B Connection TypePush To Connect
Fitting Side B Tube Outer Diameter0.312"
Fitting Side C Connection TypePush To Connect
Fitting Side C Tube Outer Diameter0.312 mm
Length1 3/4"
MaterialPolymer
Max. Operating Pressure230 psi
Max. Operating Temp.265°F
Min. Operating Temp.35°F
Release Ring MaterialStainless Steel
Release TypeRing
Resistance PropertiesChemical Resistant
Specific Fitting ShapeUnion Wye
System Of MeasurementImperial/Metric
Fitting MaterialPolymer
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure230 psi
Overall Length1 3/4"
StandardsACS, DM 174, FDA, KTW, NSF 51, NSF/ANSI 61, REACH, REG: 1935/2004, ROHS, WRAS

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)2.54
Ship length (cm)4.45
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelMax. Operating PressureMax. Operating Temp.Specific Fitting ShapeMaterialColorFitting Side A Connection TypeRelease Ring MaterialFitting Side B Connection TypePrice
PARKER 68PLP-10M-4G Metric Metal Push-to-Connect Fitting, Brass, Push-to-Connect x BSPP, 10 mm Tube OD | CN8LYA 68PLP-10M-4G300 psi200°FStraight AdapterBrassSilverPush To ConnectStainless SteelBSPP€12.68
PARKER 68PLP-10M-6G Metric Metal Push-to-Connect Fitting, Brass, Push-to-Connect x BSPP, 10 mm Tube OD | CN8LYB 68PLP-10M-6G300 psi200°FStraight AdapterBrassSilverPush To ConnectStainless SteelBSPP€13.40
PARKER 66PLP-10M-6G Metric Metal Push-to-Connect Fitting, Brass, Push-to-Connect x BSPP, 10 mm Tube OD | CN8LYC 66PLP-10M-6G300 psi200°FStraight AdapterBrassSilverPush To ConnectStainless SteelBSPP€25.64
PARKER 66PLPBH-10M-6G Metric Metal Push-to-Connect Fitting, Brass, Push-to-Connect x BSPP, 10 mm Tube OD | CN8LYD 66PLPBH-10M-6G300 psi200°FStraight AdapterBrassSilverPush To ConnectStainless SteelBSPP€21.64
PARKER 66PLP-10M-4G Metric Metal Push-to-Connect Fitting, Brass, Push-to-Connect x BSPP, 10 mm Tube OD | CN8LYE 66PLP-10M-4G300 psi200°FStraight AdapterBrassSilverPush To ConnectStainless SteelBSPP€28.04
PARKER 68PLP-10M-8G Metric Metal Push-to-Connect Fitting, Brass, Push-to-Connect x BSPP, 12 mm Tube OD | CN8LYF 68PLP-10M-8G300 psi200°FStraight AdapterBrassSilverPush To ConnectStainless SteelBSPP€16.28
PARKER 68PLP-4M-2G Metric Metal Push-to-Connect Fitting, Brass, Push-to-Connect x BSPP, 4 mm Tube OD | CN8LYY 68PLP-4M-2G300 psi200°FStraight AdapterBrassSilverPush To ConnectStainless SteelBSPP€6.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 6340 08 00WP2 Fractional Plastic Push-to-Connect Fitting, Polymer, 5/16 Inch x 5/16 mm Tube OD, White
€6.03 /unit