Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 632B-9-3/4-2 Pressure Control Valve, 800 To 1500 Psi, 3/4 Inch Npt Port Size, 15 Gpm Max. Flow, Brass | CT7JRY

PARKER 632B-9-3/4-2 Pressure Control Valve, 800 To 1500 Psi, 3/4 Inch Npt Port Size, 15 Gpm Max. Flow, Brass

Item: CT7JRY Model: 632B-9-3/4-2Cross Ref: 4DKE5
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,532.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Control Valve
Actuation MechanismPressure
BodyBrass
Body MaterialBrass
Length5.91"
Max. Flow Rate15 GPM
Port ConnectionsInlet, Outlet
Preset Pressure Settings1000 psi
Pressure Range (hydraulic Valves)800 psi to 1500 psi
Pressure Range - Hydraulic Valves800 psi to 1500 psi
Valve ControlPressure Relief
Valve Port TypeNPT
Valve TypeHard Seat
Width1 3/4"

Shipping Info:

Ship weight (kg) 1.0395
Ship height (cm)4.45
Ship length (cm)15.01
Ship width (cm)15.01
Country of OriginUS

Product Variants

ProductModelMax. Flow RateBody MaterialValve TypePressure Range (hydraulic Valves)Preset Pressure SettingsValve Port TypeValve Port Thread TypeSeal MaterialPrice
PARKER R4V065B110A1 Hydraulic Valve, 100 to 1532 PSI, #12 SAE Port Size, 53 gpm Max. Flow, Cast Iron | CT7HEZ R4V065B110A153 GPMCast IronRelief100 psi to 1532 psi--SAENitrile€2,249.85
PARKER R4V065B310A1 Hydraulic Valve, 100 to 3045 PSI, #12 SAE Port Size, 53 gpm Max. Flow, Cast Iron | CT7HFA R4V065B310A153 GPMCast IronRelief100 psi to 3045 psi--SAENitrile€2,284.91
PARKER R4V065B510A1 Hydraulic Valve, 100 to 5075 PSI, #12 SAE Port Size, 53 gpm Max. Flow, Cast Iron | CT7HFB R4V065B510A153 GPMCast IronRelief100 psi to 5075 psi--SAENitrile€2,279.60
PARKER 647B-2-1/2-2 Pressure Control Valve, 10 To 50 Psi, 1/2 Inch Npt Port Size, 10 Gpm Max. Flow | CT7JPQ 647B-2-1/2-210 GPMStainless Steel-10 psi to 50 psi50 psiNPT--€5,447.30
PARKER 637B-2-1/2-2 Pressure Control Valve, 10 To 50 Psi, 1/2 Inch Npt Port Size, 10 Gpm Max. Flow, Brass | CT7JPR 637B-2-1/2-210 GPMBrassSoft Seat10 psi to 50 psi35 psiNPT--€870.50
PARKER 647B-2-1/4-2 Pressure Control Valve, 10 To 50 Psi, 1/4 Inch Npt Port Size, 4 Gpm Max. Flow | CT7JPT 647B-2-1/4-24 GPMStainless Steel-10 psi to 50 psi50 psiNPT--€3,943.48
PARKER 637B-2-1/4-2 Pressure Control Valve, 10 To 50 Psi, 1/4 Inch Npt Port Size, 4 Gpm Max. Flow, Brass | CT7JPU 637B-2-1/4-24 GPMBrassSoft Seat10 psi to 50 psi35 psiNPT--€804.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 632B-9-3/4-2 Pressure Control Valve, 800 To 1500 Psi, 3/4 Inch Npt Port Size, 15 Gpm Max. Flow, Brass
€1,532.07 /unit