Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 6306 06 08WP2 Metric Plastic Push-to-Connect Fitting, Polymer, Push-to-Connect x Push-to-Connect, White | CT7JFJ

PARKER 6306 06 08WP2 Metric Plastic Push-to-Connect Fitting, Polymer, Push-to-Connect x Push-to-Connect, White

Item: CT7JFJ Model: 6306 06 08WP2Cross Ref: 791D15
Limited Availability
€7.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ApplicationBeverages, Food Processing, Medical, Potable Water, Water Purification
ColorWhite
Compatible Tube MaterialPolyethylene
Fitting Side A Connection TypePush To Connect
Fitting Side A Tube Outer Diameter6 mm
Fitting Side B Connection TypePush To Connect
Fitting Side B Tube Outer Diameter8 mm
Length37 mm
MaterialPolymer
Max. Operating Pressure230 psi
Max. Operating Temp.265°F
Min. Operating Temp.35°F
Release Ring MaterialStainless Steel
Release TypeRing
Resistance PropertiesChemical Resistant
Specific Fitting ShapeStraight Union
System Of MeasurementMetric
Fitting MaterialPolymer
Maximum Operating Pressure230 psi
Maximum Operating Temperature265°F
Minimum Operating Temperature35°F
Overall Length37 mm
StandardsACS, DM 174, FDA, KTW, NSF 51, NSF/ANSI 61, REACH REG: 1935/2004, ROHS, WRAS

Shipping Info:

Ship weight (kg) 0.004
Ship length (cm)3.7
Country of OriginFR

Product Variants

ProductModelMax. Operating PressureMax. Operating Temp.Specific Fitting ShapeMaterialColorFitting Side A Connection TypeRelease Ring MaterialFitting Side B Connection TypePrice
PARKER 68PLP-10M-4G Metric Metal Push-to-Connect Fitting, Brass, Push-to-Connect x BSPP, 10 mm Tube OD | CN8LYA 68PLP-10M-4G300 psi200°FStraight AdapterBrassSilverPush To ConnectStainless SteelBSPP€12.68
PARKER 68PLP-10M-6G Metric Metal Push-to-Connect Fitting, Brass, Push-to-Connect x BSPP, 10 mm Tube OD | CN8LYB 68PLP-10M-6G300 psi200°FStraight AdapterBrassSilverPush To ConnectStainless SteelBSPP€13.40
PARKER 66PLP-10M-6G Metric Metal Push-to-Connect Fitting, Brass, Push-to-Connect x BSPP, 10 mm Tube OD | CN8LYC 66PLP-10M-6G300 psi200°FStraight AdapterBrassSilverPush To ConnectStainless SteelBSPP€25.64
PARKER 66PLPBH-10M-6G Metric Metal Push-to-Connect Fitting, Brass, Push-to-Connect x BSPP, 10 mm Tube OD | CN8LYD 66PLPBH-10M-6G300 psi200°FStraight AdapterBrassSilverPush To ConnectStainless SteelBSPP€21.64
PARKER 66PLP-10M-4G Metric Metal Push-to-Connect Fitting, Brass, Push-to-Connect x BSPP, 10 mm Tube OD | CN8LYE 66PLP-10M-4G300 psi200°FStraight AdapterBrassSilverPush To ConnectStainless SteelBSPP€28.04
PARKER 68PLP-10M-8G Metric Metal Push-to-Connect Fitting, Brass, Push-to-Connect x BSPP, 12 mm Tube OD | CN8LYF 68PLP-10M-8G300 psi200°FStraight AdapterBrassSilverPush To ConnectStainless SteelBSPP€16.28
PARKER 68PLP-4M-2G Metric Metal Push-to-Connect Fitting, Brass, Push-to-Connect x BSPP, 4 mm Tube OD | CN8LYY 68PLP-4M-2G300 psi200°FStraight AdapterBrassSilverPush To ConnectStainless SteelBSPP€6.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 6306 06 08WP2 Metric Plastic Push-to-Connect Fitting, Polymer, Push-to-Connect x Push-to-Connect, White
€7.46 /unit