Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 62RB-6 Brass Compression Air Brake Hose Ends, Brass | CT7CVF

PARKER 62RB-6 Brass Compression Air Brake Hose Ends

Item: CT7CVF Model: 62RB-6Cross Ref: 791AN5
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€76.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrake
ApplicationAir
Fits BrandParker
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypeCompression
Fitting Side B Tube Outer Diameter3/8"
Hex Size0.969"
Length3"
MaterialBrass
Max. Operating Pressure400 psi
Max. Operating Temp.250°F
Min. Operating Temp.-65°F
Specific Fitting ShapeStraight Union
System Of MeasurementImperial
Tube Outside Dia.3/8"
Compatible Fitting BrandsParker
Fitting MaterialBrass
Maximum Operating Pressure400 psi
Maximum Operating Temperature250°F
Minimum Operating Temperature-65°F
Overall Length3"
StandardsDOT FMVSS 571.106, SAE J1402

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.46
Ship length (cm)7.62
Ship width (cm)2.46
Country of OriginUS

Product Variants

ProductModelHex SizePipe SizeSpecific Fitting ShapeApplicationFitting Side A Connection TypeFitting Side B Connection TypeFitting Side A Tube Outer DiameterFitting Side B Pipe SizePrice
PARKER 66RBSV-6-3/4 Brass Compression Air Brake Hose Ends, Brass | CT7CUZ 66RBSV-6-3/47/8", 31/32"3/4"Straight ConnectorAirCompressionFBSPP3/8"3/4"€37.18
PARKER 264AB-6 Brass Compression Air Brake Hose Ends, Brass | CT7CVA 264AB-6--TEEAir BrakeCompressionCompression3/8"-€25.55
PARKER 60RB-6 Brass Compression Air Brake Hose Ends, Brass | CT7CVB 60RB-6--Sleeve-----€5.31
PARKER 68RBSG-8-8 Brass Compression Air Brake Hose Ends, Brass | CT7CVC 68RBSG-8-81 1/8"1/2"Straight ConnectorAirCompressionMBSPP1/2"1/2"€52.33
PARKER 68RB-6-8 Brass Compression Air Brake Hose Ends, Brass | CT7CVD 68RB-6-80.969"1/2"Straight ConnectorAirCompressionMBSPP3/8"1/2"€31.24
PARKER 68RBSG-6-4 Brass Compression Air Brake Hose Ends, Brass | CT7CVE 68RBSG-6-40.969"1/4"Straight ConnectorAirCompressionMBSPP3/8"1/4"€32.75
PARKER 66RBSV-8-7/8 Brass Compression Air Brake Hose Ends, Brass | CT7CVG 66RBSV-8-7/81", 1 1/8"7/8"Straight ConnectorAirCompressionFBSPP1/2"7/8"€41.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 62RB-6 Brass Compression Air Brake Hose Ends
€76.34 /unit