Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 62PLPBH-6M Metric Metal Push-to-Connect Fitting, Nickel Plated Brass | CT7JKJ

PARKER 62PLPBH-6M Metric Metal Push-to-Connect Fitting, Nickel Plated Brass

Item: CT7JKJ Model: 62PLPBH-6MCross Ref: 791C75
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ApplicationAir, Cooling
ColorSilver
Compatible Tube Hardness95 Shore A
Compatible Tube MaterialNylon N, Nylon NR, Polyethylene, Polyethylene HDPE, Polyethylene PEFR, Polypropylene, Polypropylene Block Copolymer, Polyurethane
Finish, CoatingNickel Plated
Fitting Side A Connection TypePush To Connect
Fitting Side A Tube Outer Diameter6 mm
Fitting Side B Connection TypePush To Connect
Fitting Side B Tube Outer Diameter6 mm
Length34.062 mm
MaterialBrass
Max. Operating Pressure300 psi
Max. Operating Temp.200°F
Min. Operating Temp.0°F
Release Ring MaterialStainless Steel
Release TypeRing
Resistance PropertiesCorrsion Resistant, Mechanical Resistant
Specific Fitting ShapeBulkhead Union
Sub-brandPrestolok
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)3.41
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelSpecific Fitting ShapeFitting Side B Connection TypeCompatible Tube HardnessFitting Side B Tube Outer DiameterFitting Side C Connection TypeFitting Side C Pipe SizeFitting Side A Tube Outer DiameterFitting Side B Pipe SizePrice
PARKER 171PLP-12M-8G Metric Metal Push-to-Connect Fitting, Nickel Plated Brass | CT7JHE 171PLP-12M-8GTEEPush To Connect90 Shore A, 95 Shore A12 mmBSPP1/2"--€44.58
PARKER W172PLP-4M-2R Metric Metal Push-to-Connect Fitting, Nickel Plated Brass | CT7JHF W172PLP-4M-2RTEEPush To Connect90 Shore A, 95 Shore A4 mmBSPT1/8"--€16.89
PARKER 172PLP-12M-4G Metric Metal Push-to-Connect Fitting, Nickel Plated Brass | CT7JHG 172PLP-12M-4GTEEPush To Connect90 Shore A, 95 Shore A12 mmBSPP1/4"--€33.52
PARKER 62PLPBH-12M Metric Metal Push-to-Connect Fitting, Nickel Plated Brass | CT7JHH 62PLPBH-12MBulkhead UnionPush To Connect95 Shore A12 mm--12 mm-€36.19
PARKER W171PLP-10M-4R Metric Metal Push-to-Connect Fitting, Nickel Plated Brass | CT7JHJ W171PLP-10M-4RTEEPush To Connect90 Shore A, 95 Shore A10 mmBSPT1/4"--€32.93
PARKER W171PLP-6M-4R Metric Metal Push-to-Connect Fitting, Nickel Plated Brass | CT7JHK W171PLP-6M-4RTEEPush To Connect90 Shore A, 95 Shore A6 mmBSPT1/4"--€13.82
PARKER 171PLP-6M-4G Metric Metal Push-to-Connect Fitting, Nickel Plated Brass | CT7JHL 171PLP-6M-4GTEEPush To Connect90 Shore A, 95 Shore A6 mmBSPP1/4"--€13.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 62PLPBH-6M Metric Metal Push-to-Connect Fitting, Nickel Plated Brass
€16.83 /unit