PARKER 62PLP-4-5/32 Push-To-Connect Unequal Union, Nickel Plated C36000 Brass | CT7LJY

PARKER 62PLP-4-5/32 Push-To-Connect Unequal Union, Nickel Plated C36000 Brass

Item: CT7LJY Model: 62PLP-4-5/32Cross Ref: 800K68
Limited Availability
€17.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion
ApplicationAir, Automotive, Climate Control, End-Of-Arm Tooling, Factory Automation, Industrial, Inert Gases, Oil Lines, Packaging, Pneumatics, Robotic Welding, Robotics, Semi-Conductor, Textile, Vacuum Lines
ColorSilver
Compatible Tube Hardness90 Shore A, 95 Shore A
Compatible Tube MaterialPolyethylene, Polypropylene, Polyurethane, Rigid Nylon, Semi Rigid Nylon
FinishNickel Plated
Fitting MaterialBrass
Fitting Side A Connection TypePush To Connect
Fitting Side A Tube Outer Diameter1/4"
Fitting Side B Connection TypePush To Connect
Fitting Side B Tube Outer Diameter0.156"
GradeGrade C36000
Length1.438"
Max. Operating Temp.200°F
Max. Pressure300 psi
Mfr. SeriesPrestolok Series
Min. Operating Temp.0°F
Release Ring ColorBlack
Release Ring MaterialNitrile Rubber
Release TypeButton
Resistance PropertiesChemical Resistant
Specific Fitting ShapeUnequal Union
System Of MeasurementImperial
Thread Sealant TypeAcrylic
Vacuum Pressure28 in. hg
Finish/coatingNickel Plated
Includes Pre-applied Thread SealantNo
Material GradeC36000
Maximum Operating Pressure300 psi
Overall Length1 7/16"
StandardsUL94 V-0
Vacuum Rating28 in. hg

Shipping Info:

Ship weight (kg) 0.018
Ship length (cm)3.65
Country of OriginUS

Product Variants

ProductModelTube SizeTemp. RangeConnection TypeMax. PressureFitting MaterialColorSpecific Fitting ShapeFitting Side A Connection TypePrice
PARKER 62PMT-6 Union 3/8 In | AA3GKY 11K689 62PMT-63/8"-40°F to +200°F------€15.04
PARKER 62PMT-8 Union 1/2 In | AA3GLA 11K691 62PMT-81/2"-40°F to +200°F------€19.28
PARKER 10SC10-B Union Brass A-lok x A-lok 5/8in | AB2ZUR 1PZT6 10SC10-B5/8"-40°F to +400°F--Brass--Compression€62.07
PARKER 10-10 HBZ-B Union Brass Cpi x Cpi 5/8in | AB2ZWR 1PZY9 10-10 HBZ-B5/8"-40°F to +400°F--Brass--Compression€61.16
PARKER 4SC4-S Union Carbon Steel Compression 1/4in | AB4CJZ 1WVU9 4SC4-S1/4"-20°F to +800°FCompression8000 psiCarbon Steel--Compression€25.55
PARKER 4 HLO-S Union Zinc Plated Steel Orfs x Orfs 1/4in | AB4DRD 1XCC2 4 HLO-S1/4"-30°F to +250°F-9200 psi----€9.54
PARKER 6 HLO-S Union Zinc Plated Steel Orfs x Orfs 3/8in | AB4DRE 1XCC4 6 HLO-S3/8"-30°F to +250°F-9200 psi----€9.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 62PLP-4-5/32 Push-To-Connect Unequal Union, Nickel Plated C36000 Brass
€17.04 /unit