Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 62HD-6 Union Brass Compression 3/8in - Pack Of 10 | AB3WXL 1VPJ4

PARKER 62HD-6 Tube Fitting, 3/8 Inch Outside Diameter, Brass Flareless

Item: AB3WXL Model: 62HD-6Cross Ref: 1VPJ4
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€265.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Fitting
ApplicationOils
Basic MaterialMetal
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeUnion
Body MaterialBrass
Compatible Tube MaterialBrass, Copper, Steel, Thermoplastic
Connection TypeCompression
Fitting MaterialBrass
Fitting Side A Connection TypeCompression
Fitting Side B Connection TypeCompression
Hex Size5/8"
Max. Operating Pressure1500 psi
Max. Operating Temp.121°C
Min. Operating Temp.-54°C
Nut MaterialBrass
ShapeUnion
Sleeve MaterialBrass
Specific Pipe Fitting ShapeUnion
StyleTube To Tube
System Of MeasurementImperial
Temp. Range-65°F to +250°F
Tube Outside Dia.3/8"
Tube Size3/8"
Compatible Tube Hardness65 HRB (Steel)
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Tube Outer Diameter3/8"
Maximum Operating Pressure1500 psi
Maximum Operating Temperature250°F
Minimum Operating Temperature65°F
Overall Length2 3/16"
SeriesHi-Duty Series
Specific Fitting ShapeStraight Connector
StandardsSAE J524

Shipping Info:

Ship weight (kg) 0.549
Ship height (cm)1.59
Ship length (cm)5.56
Ship width (cm)1.59
HS code7412200045
Country of OriginUS

Product Variants

ProductModelConnection TypeShapeStyleTube SizeTube Outside Dia.Hex SizeMax. Operating PressurePipe SizePrice
PARKER 62HD-4 Union Brass Compression 1/4 Inch - Pack Of 10 | AB3WXK 1VPJ3 62HD-4CompressionUnionTube To Tube1/4"1/4"0.562"2100 psi-€167.94
PARKER 164HD-4 Union Tee Brass Compression 1/4 Inch - Pack Of 10 | AB3WXM 1VPJ6 164HD-4CompressionTeeTube To Tube1/4"1/4"1/2"2100 psi-€465.44
PARKER 164HD-6 Union Tee Brass Compression 3/8in Pk5 | AB3WXN 1VPJ7 164HD-6CompressionTeeTube To Tube3/8"3/8"0.562"1500 psi-€316.62
PARKER 165HD-6 Union Elbow Brass Compression 3/8in - Pack Of 10 | AB3WXP 1VPJ9 165HD-6Compression90° ElbowTube To Tube3/8"3/8"0.609"1500 psi-€341.00
PARKER 68HD-2-2 Connector Brass Compression x M 1/8 Inch - Pack Of 10 | AB3WXQ 1VPK6 68HD-2-2Compression x MNPTConnectorTube To Pipe1/8"1/8"0.438"4300 psi1/8"€109.99
PARKER 68HD-4-2 Connector Brass Compression x M 1/4 Inch x 1/8in - Pack Of 10 | AB3WXR 1VPK8 68HD-4-2Compression x MNPTConnectorTube To Pipe1/4"1/4"0.562"2100 psi1/8"€68.86
PARKER 68HD-6-4 Connector Brass Compression x M 3/8in x 1/4 Inch - Pack Of 10 | AB3WXT 1VPL1 68HD-6-4Compression x MNPTConnectorTube To Pipe3/8"3/8"5/8"1500 psi1/4"€145.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 62HD-6 Tube Fitting, 3/8 Inch Outside Diameter, Brass Flareless
€265.32 /unit