Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 61RBSG-8 Compression Compression, 1 3/32-20 Threading Size | CT7DWM

PARKER 61RBSG-8 Compression, 1 3/32-20 Threading Size

Item: CT7DWM Model: 61RBSG-8Cross Ref: 791AN4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Nut
ApplicationAir
Compatible Tube Outer Dia.1/2"
Compatible Tube Outer Diameter1/2"
Connection TypeCompression
Fitting Connection TypeCompression
Hex Size1 1/4"
Length1.188"
MaterialBrass
Max. Operating Pressure400 psi
Max. Operating Temp.250°F
Min. Operating Temp.-65°F
Overall Length1 3/16"
Specific Fitting ShapeNut
System Of MeasurementImperial
Thread Size1 3/32"-20

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)3.18
Ship length (cm)3.02
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelHex SizeCompatible Tube Outer Dia.Overall LengthCompatible Tube MaterialConnection TypeMax. Operating Temp.Min. Operating Temp.Max. Operating PressurePrice
PARKER 61RB-8 Compression Compression, 1 3/32-20 Threading Size | CT7DWL 61RB-81 1/4"3/8"1 1/8"-Compression250°F-65°F400 psi€10.22
PARKER 61AB-8 Compression Compression, 11/16-20 Threading Size | CT7DWN 61AB-80.812"1/2"1 1/4"CopperCompression250°F-65°F400 psi€5.85
PARKER 61AB-6 Compression Compression, 17/32-24 Threading Size | CT7DWP 61AB-65/8"3/8"1 1/8"CopperCompression250°F-65°F400 psi€2.91
PARKER 61AB-4 Compression Compression, 7/16-24 Threading Size | CT7DWQ 61AB-40.562"1/4"3/4"CopperCompression250°F-65°F400 psi€1.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 61RBSG-8 Compression, 1 3/32-20 Threading Size
€19.02 /unit