Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 6-6 MHLN-SS 2.0 Hex Long Nipple Pipe 3/8 Inch Hex 3/4 | AA9HLW 1DFV9

PARKER 6-6 MHLN-SS 2.0 Hex Long Nipple Pipe 3/8 Inch Hex 3/4

Item: AA9HLW Model: 6-6 MHLN-SS 2.0Cross Ref: 1DFV9
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€50.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Long Nipple
ApplicationAir, Natural Gas, Oil
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeNipple
Body MaterialStainless Steel
ColorSilver
Connection TypeMNPT
Fitting MaterialStainless Steel
Fitting Side A GenderMale
Fitting Side B GenderMale
Fittings Sub-categoryHex Nipples
GenderMale x Male
GradeGrade 316
Hex Size3/4"
Includes Pre-applied Thread SealantNo
Includes SealNo
Low Lead Compliance LevelNot Compliant
Max. Pressure7200 psi
Overall Length2"
Pipe Size3/8"
Pressure Rating7200 psi
Specific Pipe Fitting ShapeHex Long Nipple
Temp. Range-425°F to +1200°F
Basic Fitting ShapeNipple
Fitting Side A Nominal Pipe Size3/8"
Fitting Side A TypeNPT
Fitting Side B Nominal Pipe Size3/8"
Fitting Side B TypeNPT
Material GradeGrade 316
Maximum Operating Pressure7200 psi
Pipe Fitting MaterialStainless Steel
Specific Fitting ShapeHex Long Nipple
StandardsANSI B1.20.1, ANSI B31.1, ANSI B31.3

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)1.91
Ship length (cm)5.08
Ship width (cm)1.91
HS code7307290090
Country of OriginUS

Product Variants

ProductModelPipe SizeOverall LengthMax. Steam PressureOutside Dia.Connection TypeFitting MaterialClassTemp. RangePrice
PARKER 12-4 MHN-SS Hex Long Nipple Male 316 Stainless Steel 3/4 x 1/4 In | AA6PVC 14M048 12-4 MHN-SS3/4" x 1/4"---MNPTStainless Steel--425°F to +1200°F€90.05
PARKER 12-8 MHN-SS Hex Long Nipple Male 316 Stainless Steel 3/4 x 1/2 In | AA6PVD 14M049 12-8 MHN-SS3/4" x 1/2"---MNPTStainless Steel--425°F to +1200°F€68.62
PARKER 12-12 MHN-SS Hex Long Nipple Male 316 Stainless Steel 3/4 In | AA6PVE 14M050 12-12 MHN-SS3/4"---MNPTStainless Steel--425°F to +1200°F€68.40
PARKER 12-12 MHLN-SS 3.0 Hex Long Nipple Male 316 Stainless Steel 3/4 In | AA6PVT 14M062 12-12 MHLN-SS 3.03/4"3"--MNPTStainless Steel--425°F to +1200°F€114.82
PARKER 4-4 MHLN-SS 2.0 Hex Long Nipple Pipe 1/4 Inch Hex 5/8 | AA9HLT 1DFV6 4-4 MHLN-SS 2.01/4"2"--MNPTStainless Steel--425°F to +1200°F€26.49
PARKER 4-4 MHLN-SS 2.5 Hex Long Nipple Pipe 1/4 Inch Hex 5/8 | AA9HLU 1DFV7 4-4 MHLN-SS 2.51/4"---MNPTStainless Steel--425°F to +1200°F€39.92
PARKER 4-4 MHLN-SS 3.0 Hex Long Nipple Pipe 1/4 Inch Hex 5/8 | AA9HLV 1DFV8 4-4 MHLN-SS 3.01/4"3"--MNPTStainless Steel--425°F to +1200°F€35.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 6-6 MHLN-SS 2.0 Hex Long Nipple Pipe 3/8 Inch Hex 3/4
€50.82 /unit