Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 6-6-6 JBZ-SS Union Tee 316 Stainless Steel Cpi x Cpi 3/8in | AB2ZTB 1PZL4

PARKER 6-6-6 JBZ-SS Union Tee, 3/8 Inch Size, SS

Item: AB2ZTB Model: 6-6-6 JBZ-SSCross Ref: 1PZL4
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€116.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Fitting
ApplicationGas, Oil
Basic MaterialMetal
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeTee
Body MaterialStainless Steel
Compression Thread Size9/16"-20
Fitting Side A Connection TypeCompression
Fitting Side B Connection TypeCompression
Fitting Side C Connection TypeCompression
GradeGrade 316
Hex Size5/8"
MaterialStainless Steel
Max. Operating Pressure10000 psi
Specific Pipe Fitting ShapeTee Union
System Of MeasurementImperial
Temp. Range-425°F to +1200°F
Thread Size9/16"-20
Tube Outside Dia.3/8"
Tube Size3/8"
Fitting MaterialStainless Steel
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Tube Outer Diameter3/8"
Fitting Side C Tube Outer Diameter3/8"
Material GradeGrade 316
Maximum Operating Pressure10000 psi
Maximum Operating Temperature605°F
Minimum Operating Temperature255°F
Overall Length2 13/32"
Resistance PropertiesCorrosion Resistant
Specific Fitting ShapeTee
StandardsASME SA-182, BS970 316-S31, DIN 4401
Thread Size A9/16"-20

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.59
Ship length (cm)6.11
Ship width (cm)1.59
HS code7307225000
Country of OriginUS

Product Variants

ProductModelTube SizeBody MaterialHex SizeMax. Operating PressureConnection TypePipe SizeMax. PressureShapePrice
PARKER 4-2 FBZ-SS Connector 316 Stainless Steel Cpi x M 1/4 Inch x 1/8in | AB2ZQX 1PZH4 4-2 FBZ-SS1/4"Stainless Steel1/2"10000 psiSingle Ferrule1/8"9100 psiNPT Male Connector€20.77
PARKER 4-4 FBZ-SS Connector 316 Stainless Steel Cpi x M 1/4in | AB2ZQY 1PZH5 4-4 FBZ-SS1/4"Stainless Steel0.562"10000 psiSingle Ferrule1/4"7500 psiNPT Male Connector€21.56
PARKER 4-6 FBZ-SS Connector 316 Stainless Steel Cpi x M 1/4 Inch x 3/8in | AB2ZQZ 1PZH6 4-6 FBZ-SS1/4"Stainless Steel0.688"10000 psiCPI x MNPT3/8"7200 psi-€32.30
PARKER 4-8 FBZ-SS Connector 316 Stainless Steel Cpi x M 1/4 Inch x 1/2in | AB2ZRA 1PZH7 4-8 FBZ-SS1/4"Stainless Steel7/8"10000 psiCPI x MNPT1/2"6600 psi-€43.81
PARKER 6-4 FBZ-SS Connector 316 Stainless Steel Cpi x M 3/8in x 1/4in | AB2ZRB 1PZH8 6-4 FBZ-SS3/8"Stainless Steel5/8"10000 psiCPI x MNPT1/4"7500 psi-€28.20
PARKER 6-6 FBZ-SS Connector 316 Stainless Steel Cpi x M 3/8in | AB2ZRC 1PZH9 6-6 FBZ-SS3/8"Stainless Steel0.688"10000 psiCPI x MNPT3/8"7200 psi-€31.96
PARKER 6-8 FBZ-SS Connector 316 Stainless Steel Cpi x M 3/8in x 1/2in | AB2ZRD 1PZJ1 6-8 FBZ-SS3/8"Stainless Steel7/8"10000 psiCPI x MNPT1/2"6600 psi-€39.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 6-6-6 JBZ-SS Union Tee, 3/8 Inch Size, SS
€116.38 /unit